Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

WJ1 Taper Male Thread

4.67 (3)
Nominal Diameter (Resin Pipe)
13A
Nominal Diameter (Screw)
R1/2
Dimension W (mm)
28
Dimensions L (mm)
51
Material
C3604BD / brass
Specification
Japan Water Works Association certification products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WJ1-1313-S 32574096 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for water supply pipe connection
5
From Japan
On 2017-02-10 14:35:56
The product is very easy to use, it is necessary for water supply construction. I'm thinking of purchasing again.
This review is about item#32574096.
Hot water piping
5
From Japan
On 2015-05-13 21:00:36
I'm satisfied with a reliable leak prevention with simple work
This review is about item#32574096.
Water supply piping of housing
4
From Japan
On 2013-10-14 14:54:03
It was able to be used without problems
This review is about item#32574096.