Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WJ18 Type Nut Adapter

Nominal Diameter (Resin Pipe)
13A
Nominal Diameter (Screw)
G1/2
Dimensions W2(mm)
26
Dimensions W1(mm)
28
Dimensions L (mm)
53.5
Material
C3604BD / brass
Specification
Japan Water Works Association certification products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WJ18-1313-S 32574105 17.99 SGD
In stock
ADD TO CART