Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

WJ8 Type Piping Adapter

5.00 (1)
Nominal Diameter (Resin Pipe)
13A
Nominal Diameter (Screw)
Rc1/2
Dimention D2 (phi mm)
29
Dimention D1 (phimm)
58
Collar Size (phi mm)
58
Dimensions L (mm)
51
Material
C3771BE / brass
Specification
Japan Water Works Association certification products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WJ8-1313-S 32574114 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for water supply pipe connection.
5
From Japan
On 2016-12-16 17:50:14
The price is reasonable and can be used normally, I think that it is very good.
This review is about item#32574114.