Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WL5 Type Water Faucet Elbow

Nominal Diameter (Resin Pipe)
13A
Nominal Diameter (Screw)
Rp1/2
Dimension L3 (mm)
42.5
Dimension L2 (mm)
17
Dimension L1 (mm)
47
Material
C3771BE / brass
Specification
Japan Water Works Association certification products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WL5-1313-S 32574123 21.99 SGD
In stock
ADD TO CART