Buy more than* S$200* and get FREE SHIPPING

WL12 Type Elbow Adapter

Nominal Diameter (Resin Pipe)
13A
Nominal Diameter (Screw)
G1/2
Dimension W (mm)
26
Dimension L2 (mm)
42
Dimension L1 (mm)
35
Material
C3771BE / brass
Specification
Japan Water Works Association certification products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WL12-1313-S 32574132 21.99 SGD
Shipped after 2018-04-23
ADD TO CART