Buy more than* S$200* and get FREE SHIPPING

WPT1 Type Tee Socket

Nominal Diameter (Resin Pipe)
13A
Maximum allowable Pressure (Mpa[kfg/cm2])
1.75[17.5]
Fluid
Hot and cold water, antifreeze
Dimension L2 (mm)
44.5
Dimension L1 (mm)
81
Operating Temperature Range (deg C)
-20 - 95
Material
PPS / resin
Compatible
Thermal insulation / WT1H-16
Specification
Japan Water Works Association certification products
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WPT1-13-S 32574175 18.41 SGD
In stock
ADD TO CART