Buy more than* S$200* and get FREE SHIPPING

MK Forged Connection Socket

Dimension W (mm)
12.5
Dimension D (phi mm)
28
...see all>
Product Options
ADD TO CART
Compatible Tool Dimension d2(phi mm) Dimension d1(phi mm) Dimension (mm) Material Type Connection Screw Type Nominal Diameter (A) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tool Dimension d2(phi mm) Dimension d1(phi mm) Dimension (mm) Material Type Connection Screw Type Nominal Diameter (A) Dimension L1 (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - PJxRp 13x13 45 1/2x1/2 57 1pc 1 M137TK 32574437 11.50 SGD
Shipped after 2017-12-20
- - - - - - PJxRp 13x13 35 1/2x1/2 47 1pc 1 M137TK 32574412 8.49 SGD
Shipped after 2017-12-20
- - - - - - PJxRp 13x13 40 1/2x1/2 52 1pc 1 M137TK 32574421 8.93 SGD
Shipped after 2017-12-20
- - - - - - PJxRp 13x13 10 1/2x1/2 22 1pc 1 M137TK 32574351 5.19 SGD
Shipped after 2017-12-20
- - - - - - PJxRp 13x13 15 1/2x1/2 27 1pc 1 M137TK 32574367 5.52 SGD
Shipped after 2017-12-20
- - - - - - PJxRp 13x13 25 1/2x1/2 37 1pc 1 M137TK 32574394 6.01 SGD
Shipped after 2017-12-20
- - - - - - PJxRp 13x13 50 1/2x1/2 62 1pc 1 M137TK 32574446 12.46 SGD
Shipped after 2017-12-20
- - - - - - PJxRp 13x13 30 1/2x1/2 42 1pc 1 M137TK 32574403 6.07 SGD
Shipped after 2017-12-20
Special tool / M136L Rp1/2 PJ1/2 13x20 Brass Forging - - 20 - 32 1PC 1 M137TK 32574376 2.95 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products