Buy more than* S$200* and get FREE SHIPPING

MK Connection Socket

5.00 (3)
Dimension W (mm)
12.3
Dimension L2 (mm)
12
Dimension D (phi mm)
28
...see all>
Product Options
ADD TO CART
Connection Screw Type Nominal Diameter (A) Nominal Diameter (B) Compatible Tool Dimension d2(phi mm) Dimension d1(phi mm) Dimension L3 (mm) Dimension L1 (mm) Dimensions L (mm) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Screw Type Nominal Diameter (A) Nominal Diameter (B) Compatible Tool Dimension d2(phi mm) Dimension d1(phi mm) Dimension L3 (mm) Dimension L1 (mm) Dimensions L (mm) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PJ 13 1/2 - - - 32 35 47 - - 1pc 1 M137K 32574516 11.99 SGD
In stock
- - - Special tool / M136L PJ1/2 PJ1/2 7.5 10 22 13x10 Brass 1PC 1 M137K 32574455 2.99 SGD
In stock
- - - Special tool / M136L PJ1/2 PJ1/2 19.5 22.5 34.5 13x22.5 Brass 1PC 1 M137K 32574482 3.99 SGD
In stock
- - - Special tool / M136L PJ1/2 PJ1/2 13 15 27 13x15 Brass 1PC 1 M137K 32574464 2.99 SGD
In stock
- - - Special tool / M136L PJ1/2 PJ1/2 17 20 32 13x20 Brass 1PC 1 M137K 32574473 3.99 SGD
In stock
- - - Special tool / M136L PJ1/2 PJ1/2 22 25 37 13x25 Brass 1PC 1 M137K 32574491 3.99 SGD
In stock
- - - Special tool / M136L PJ1/2 PJ1/2 27 30 42 13x30 Brass 1PC 1 M137K 32574507 3.99 SGD
In stock
- - - Special tool / M136L PJ1/2 PJ1/2 42 45 57 13x45 Brass 1PC 1 M137K 32574534 8.99 SGD
Shipped after 2018-05-28
- - - Special tool / M136L PJ1/2 PJ1/2 47 50 62 13x50 Brass 1PC 1 M137K 32574543 9.99 SGD
Shipped after 2018-05-28
- - - Special tool / M136L PJ1/2 PJ1/2 37 40 52 13x40 Brass 1PC 1 M137K 32574525 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
New faucet
5
From Japan
On 2015-10-07 14:47:18
The price is cheap, but this is really enough.
This review is about item#32574464.
Faucet mounting
5
From Japan
On 2014-10-22 20:01:09
The price is cheap, it is exactly the same as other manufacturers and it is no problem.
This review is about item#32574507.
Faucet installation work
5
From Japan
On 2014-10-03 23:09:24
The price is also relatively inexpensive, quality is no problem.
This review is about item#32574473.

Related Products