Buy more than* S$200* and get FREE SHIPPING

W Volume Stainless Steel Condenser Brush, Sus304

3.00 (1)
Caution
Use safety goggles and other safety equipment when working., Use safety goggles and other safety equipment when working.
Planting (mm)
50, 50
Wire Diameter (phi mm)
0.15, 0.15
Shaft Length (mm)
60, 60
Overall Length (mm)
110, 110
Shaft Diameter (phi mm)
6, 6
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10, 10 1PC 1 CD-101 11133062 16.62 SGD
In stock
13, 13 1PC 1 CD-102 11133071 15.16 SGD
In stock
16, 16 1PC 1 CD-103 11133087 15.16 SGD
In stock
19, 19 1PC 1 CD-104 11133096 15.16 SGD
In stock
25, 25 1PC 1 CD-105 11133105 16.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal
3
From Japan
On 2017-03-24 17:09:50
It was disappointing that rust could not be taken as much as I expected. I am thinking about using it again
This review is about item#11133105.

Related Products