Buy more than* S$200* and get FREE SHIPPING

W volume Winding Brass Condenser Brush, BS

2.00 (1)
Caution
Use safety goggles and other safety equipment when working., Use safety goggles and other safety equipment when working.
Planting (mm)
50, 50
Material (Brush Part)
brass (BS), True brass (BS)
Wire Diameter (phi mm)
0.15, 0.15
Shaft Length (mm)
60, 60
Overall Length (mm)
110, 110
Shaft Diameter (phi mm)
6, 6
Type
electric, air (chuck) condenser brush, Electric & air (Chuck) for condenser brush
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10, 10 1PC 1 CD-111 11133114 16.99 SGD
In stock
13, 13 1PC 1 CD-112 11133123 15.99 SGD
In stock
16, 16 1PC 1 CD-113 11133132 15.99 SGD
In stock
19, 19 1PC 1 CD-114 11133141 15.99 SGD
Shipped after 2018-05-29
25, 25 1PC 1 CD-115 11133157 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Remove rust
2
From Japan
On 2015-06-15 15:47:54
I used it attached to an electric drill to remove white rust of the cooling fin of the air-cooled aluminum engine, but it quickly became out of hair and it became almost useless. Is not this way useless? It was almost useless.
This review is about item#11133114.

Related Products