Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Condenser Tube Brush

Caution
Always use safety goggles and devices when working., Always use safety goggles and devices when working.
Planting (mm)
50, 50
Material (Brush Part)
Neo grit (6NY)
Shaft Length (mm)
60, 60
Overall Length (mm)
110, 110
Grain Size
#320, #320
Shaft Diameter (phi mm)
6, 6
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 - 1PC 1 CD-125 11133202 24.99 SGD
Shipped after 2018-06-25
19, 19 - 1PC 1 CD-124 11133193 18.99 SGD
Shipped after 2018-06-25
16, 16 Electric air (chuck) for condenser brush 1PC 1 CD-123 11133184 18.99 SGD
Shipped after 2018-06-25
13, 13 Electric air (chuck) for condenser brush 1PC 1 CD-122 11133175 18.99 SGD
Shipped after 2018-06-25
10, 10 Electric air (chuck) for condenser brush 1PC 1 CD-121 11133166 19.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products