Buy more than* S$200* and get FREE SHIPPING

Compact Mini Orbital Sander

Rotation Number min-1[r.p.m]
15000
Power Source (AC V)
100(50/60Hz)
Base Dimensions (mm)
108x110
Paper Dimension (mm)
(Sandpaper) 114x140
Body Dimensions (Length x Width x Height) (mm)
140x110x124
Body Weight (kg)
1.15
Power Consumption (W)
220
Accessories
(# 80, # 120) for each two pieces collected dust back, sandpaper, pay-per-punch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KA400 11133771 85.99 SGD
In stock
ADD TO CART

Related Products