Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Compact Mouse Sander

3.67 (3)
Rotation Number min-1[r.p.m]
11000
Power Source (AC V)
100(50/60Hz)
Base Dimensions (mm)
133x94
Paper Dimension (mm)
(Sandpaper) 135x94
Body Weight (kg)
About 0.8
Power Consumption (W)
55
Accessories
Collected dust back, sandpaper (# 80, # 120, # 240), polishing / stripping wool, sponge pad, scrubbing pad (coarse / finish)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KA1000 11133787 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Woodworking accessories making hobby
4
From Japan
On 2016-04-19 20:35:57
Powerfully effective for the efficiency of the work. Strength will be enough, but very hard power cord. It is easy to When storing a little more soft.
This review is about item#11133787.
Peel off paint, such as furniture
5
From Japan
On 2015-06-03 15:22:36
It is very easy to handle even in women is smaller. Exchange of paper is also very easy because the magic tape, and since not even or displacement or take, I think that it is perfect for fine work. I think that it is not tiring even if 1 to use of about two hours women. It is recommended to di y.
This review is about item#11133787.
Finish polishing or the like of sculpture
2
From Japan
On 2014-02-14 21:18:29
I think that good than it is polished to a fine place in the compact. It is just above it is the sound and the vibration is large in the imagination, easily tired hands for a long time use. After that, the code is hardly accommodated hard, is there tend to hard code to Chinese-made products, Japanese manufacturers of the code I want to improve such a place so easy to take the winding and supple.
This review is about item#11133787.

Related Products