Buy more than* S$200* and get FREE SHIPPING

Joint Box JB-WG Series, Female Tread Specification

Compatible Insulation Cap
OA-W1606(phi4 - 6), OA-W1608(phi6 - 8), OA-W1609(phi7 - 9), OA-W1611(Ephi9 - 11), OA-W1613(phi11 - 13)
Compatible Connector Outside Diameter (phi mm)
35.5 below
Terminal Block
11P
Compatibility Terminal
Y1.25-3, Y1.25-3.5
Mounting Screw
(Connector) CTG16
Compatible Electric Wire (mm2)
(Nominal cross-sectional area) 1.25 or less
Terminal Screws
M3x8 screw Furitanshi
Rated Current (A)
15
Rated Voltage (V)
300
Operating Temperature Range (deg C)
Without that 80 freezing -25 -
Type
Oil resistance
Material (Body)
Nylon 66
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JB-WG311 11133403 28.92 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products