Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magic Saw

4.00 (3)
Caution
Cannot cut heat-treated object
Purpose
Wood, nail, aluminum, stainless steel bolts and plastic, etc, Nail, aluminum ,stainless ,bolt ,plastic, wood, etc.
Blade Length (mm)
152
Weight (g)
108
Overall Length (mm)
267
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-1 11133893 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Bamboo cutting
2
From Japan
On 2015-11-09 20:32:55
I used it to cut women's bamboo of direct 10 to 15 mm for Nakagawa fan. The saw blade's eyes are caught with rough eyes and can not be cut smoothly. Please contact me if there is a more detailed replacement blade.
This review is about item#11133893.
Pipe cutting of stainless steel etc.
5
From Japan
On 2015-08-13 22:46:36
It is good for carrying and sharpness
This review is about item#11133893.
When cutting accessories
5
From Japan
On 2013-01-24 09:57:39
I bought it for my husband. We say that the blade is very well cut and easy to use. Actually, she seems to have wanted something bigger, but this is useful for this.
This review is about item#11133893.

Related Products