Buy more than* S$200* and get FREE SHIPPING

Magic Saw, Ms-1 Replacement Blade

4.33 (3)
Blade Length (mm)
152, 152
Thickness (mm)
0.4
Width (mm)
3.3
Compatible
Magic saw (MS-1), Majic saw (MS-1)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3Sheet) 1 3PC 11133902 7.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cutting part is narrow, pipe cutting of SUS etc.
4
From Japan
On 2016-08-10 16:43:35
I think that the lifetime is a little short, but this is about price. The sharpness is the better way. It is compact and used when cutting from a little gap.
This review is about item#11133902.
Pipe cutting
5
From Japan
On 2015-10-28 19:13:34
Good for carrying
This review is about item#11133902.
Cutting of metal
4
From Japan
On 2013-04-03 13:13:07
It is difficult to get out of hand. When cutting and cutting in condition, as soon as the blade got bowed, it broke with Pokin. I wish it had a little more stickiness, but 3 replacement blades quickly disappeared. I think that it can be said to the tools in general, if it thinks to use about 1 or 2 times, if it is used frequently, you should buy something like that. The sharpness itself is like an ordinary gold saw.
This review is about item#11133902.

Related Products