Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vinyl Wire Kv for Communications Equipment

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Internal wiring for telecommunications equipment, electronics, game consoles.
Number of Conductors
1
Overall Length (m)
200
...see all>
Product Options
ADD TO CART
Final Outer Diameter (mm) Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Color (Insulators) Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Color (Insulators) Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 White 300V below 60 deg C   1Roll 1 KV0.75SQWhite 11138066 62.99 SGD
In stock
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 Green 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV0.75SQGreen 11138084 59.99 SGD
Shipped after 2018-06-25
1.9 7.8 0.5 0.9 20/0.18 36.7or less 0.5 Sky 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV0.5SQEWmpty 11138023 45.99 SGD
Shipped after 2018-06-25
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 Tea 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV0.75SQBrown 11138102 59.99 SGD
Shipped after 2018-06-25
1.9 7.8 0.5 0.9 20/0.18 36.7or less 0.5 Purple 300V below 60 deg C   1Roll 1 KV0.5SQPurple 11138041 46.99 SGD
Shipped after 2018-06-25
1.9 7.8 0.5 0.9 20/0.18 36.7or less 0.5 Orange 300V below 60 deg C   1Roll 1 KV0.5SQOrange 11138014 46.99 SGD
In stock
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 Peach 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV0.75SQPink 11138154 59.99 SGD
Shipped after 2018-06-25
1.9 7.8 0.5 0.9 20/0.18 36.7or less 0.5 White 300V below 60 deg C   1Roll 1 KV0.5SQWhite 11137944 46.99 SGD
In stock
1.9 7.8 0.5 0.9 20/0.18 36.7or less 0.5 Peach 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV0.5SQPink 11138032 45.99 SGD
Shipped after 2018-06-25
1.5 5.3 0.3 0.7 12/0.18 61.1or less 0.4 Orange 300V below 60 deg C   1Roll 1 KV0.3SQOrange 11137892 32.99 SGD
In stock
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 Sky 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV0.75SQEWmpty 11138145 59.99 SGD
Shipped after 2018-06-25
1.9 7.8 0.5 0.9 20/0.18 36.7or less 0.5 Green 300V below 60 deg C   1Roll 1 KV0.5SQGreen 11137962 46.99 SGD
In stock
1.5 5.3 0.3 0.7 12/0.18 61.1or less 0.4 Purple 300V below 60 deg C   1Roll 1 KV0.3SQPurple 11137926 32.99 SGD
In stock
1.5 5.3 0.3 0.7 12/0.18 61.1or less 0.4 Ash 300V below 60 deg C   1Roll 1 KV0.3SQGray 11137883 32.99 SGD
In stock
1.5 5.3 0.3 0.7 12/0.18 61.1or less 0.4 Sky 300V below 60 deg C   1Roll 1 KV0.3SQEWmpty 11137901 32.99 SGD
Shipped after 2018-06-25
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 Yellow 300V below 60 deg C   1Roll 1 KV0.75SQYellow 11138093 62.99 SGD
In stock
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 Purple 300V below 60 deg C   1Roll 1 KV0.75SQPurple 11138163 62.99 SGD
Shipped after 2018-06-25
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 Orange 300V below 60 deg C   1Roll 1 KV0.75SQOrange 11138136 62.99 SGD
In stock
1.9 7.8 0.5 0.9 20/0.18 36.7or less 0.5 Tea 300V below 60 deg C   1Roll 1 KV0.5SQBrown 11137987 46.99 SGD
Shipped after 2018-06-28
1.5 5.3 0.3 0.7 12/0.18 61.1or less 0.4 Green 300V below 60 deg C   1Roll 1 KV0.3SQGreen 11137847 32.99 SGD
Shipped after 2018-06-26
1.5 5.3 0.3 0.7 12/0.18 61.1or less 0.4 Tea 300V below 60 deg C   1Roll 1 KV0.3SQBrown 11137865 32.99 SGD
In stock
1.9 7.8 0.5 0.9 20/0.18 36.7or less 0.5 Yellow 300V below 60 deg C   1Roll 1 KV0.5SQYellow 11137971 46.99 SGD
Shipped after 2018-06-27
1.9 7.8 0.5 0.9 20/0.18 36.7or less 0.5 Ash 300V below 60 deg C   1Roll 1 KV0.5SQGray 11138005 40.99 SGD
Shipped after 2018-06-25
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 Ash 300V below 60 deg C *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV0.75SQGray 11138127 62.99 SGD
Shipped after 2018-06-26
1.5 5.3 0.3 0.7 12/0.18 61.1or less 0.4 Peach 300V below 60 deg C   1Roll 1 KV0.3SQPink 11137917 32.99 SGD
Shipped after 2018-06-27
2.1 10.6 0.75 1.1 30/0.18 24.4or less 0.5 Red 300V below 60 deg C   1Roll 1 KV0.75SQRed 11138075 62.99 SGD
In stock
1.5 5.3 0.3 0.7 12/0.18 61.1 Below 0.4 Black Less than 300V 60 deg C   1Roll 1 KV0.3SQ BLACK 11137813 32.99 SGD
In stock
1.5 5.3 0.3 0.7 12/0.18 61.1 Below 0.4 White Less than 300V 60 deg C   1Roll 1 KV0.3SQ WHITE 11137822 32.99 SGD
In stock
1.5 5.3 0.3 0.7 12/0.18 61.1 Below 0.4 Red Less than 300V 60 deg C   1Roll 1 KV0.3SQ Red 11137831 32.99 SGD
In stock
1.5 5.3 0.3 0.7 12/0.18 61.1 Below 0.4 Yellow Less than 300V 60 deg C   1Roll 1 KV0.3SQ Yellow 11137856 32.99 SGD
In stock
1.5 5.3 0.3 0.7 12/0.18 61.1 Below 0.4 blue Less than 300V 60 deg C   1Roll 1 KV0.3SQ blue 11137874 32.99 SGD
In stock
1.9 7.8 0.5 0.9 20/0.18 36.7 or less 0.5 Black Less than 300V 60 deg C   1Roll 1 KV0.5SQ BLACK 11137935 46.99 SGD
In stock
1.9 7.8 0.5 0.9 20/0.18 36.7 or less 0.5 Red Less than 300V 60 deg C   1Roll 1 KV0.5SQ red 11137953 46.99 SGD
In stock
1.9 7.8 0.5 0.9 20/0.18 36.7 or less 0.5 blue Less than 300V 60 deg C   1Roll 1 KV0.5SQ blue 11137996 45.99 SGD
In stock
2.1 10.6 0.75 1.1 30/0.18 24.4 or less 0.5 Black Less than 300V 60 deg C   1Roll 1 KV0.75SQ black 11138057 62.99 SGD
In stock
2.1 10.6 0.75 1.1 30/0.18 24.4 or less 0.5 Blue Less than 300V 60 deg C   1Roll 1 KV0.75SQ Blue 11138111 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I utilized it in radio production.
5
From Japan
On 2017-05-08 20:46:41
I cut it to the auxiliary antenna of the radio kit of the radio production class and used it.
This review is about item#11137822.
Machine wiring
4
From Japan
On 2015-06-01 06:38:04
Same as normal item
This review is about item#11137996.
Control panel production
5
From Japan
On 2015-05-25 17:34:16
Compared with KIV electric wire etc., it has flexibility and its external shape is thin, so workability is very good. Compatible with PLC input / output circuit and compact connector, excellent in compatibility with all sizes withstand voltage 300V, wide use, inexpensive and easy to use. If possible we would like to also handle 1.25 sq blue.
This review is about item#11137996.
Microcomputer control equipment Other internal wiring
5
From Japan
On 2015-04-17 15:22:47
Especially we have used it without problems. Coating is easy to peel off, and soldering is also nice.
This review is about item#11137962.

Related Products