Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electrical Equipment Vinyl Insulation Cable KIV

4.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Lead wires and wiring electrical equipment less than 600V, etc.
Number of Conductors
1
Standard
JIS C 3316
...see all>
Product Options
ADD TO CART
Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Overall Length (m) Compatible Standard Rating Color Final Outer Diameter (mm) Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Insulator Thickness (mm) Overall Length (m) Compatible Standard Rating Color Final Outer Diameter (mm) Standard Mass (kg / km) Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70/0.32 3.27or less 1 100 <PS> E 600V below 60 deg C Yellow 5.1 70 5.5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV5.5SQ key 11138461 229.99 SGD
Shipped after 2018-06-29
70/0.32 3.27or less 1 100 <PS> E 600V below 60 deg C Green 5.1 70 5.5 3.1   1Roll 1 KIV5.5SQ green 11138452 249.99 SGD
Shipped after 2018-06-25
70/0.32 3.27or less 1 100 <PS> E 600V below 60 deg C Blue 5.1 70 5.5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV5.5SQ blue 11138477 239.99 SGD
Shipped after 2018-06-29
70/0.32 3.27or less 1 100 <PS>E 600V below 60 deg C Red 5.1 70 5.5 3.1   1Roll 1 KIV5.5SQ red 11138443 249.99 SGD
Shipped after 2018-06-25
50/0.18 14.7or less 0.8 200 <PS> E 600V below 60 deg C White 3.1 20 1.25 1.5   1Roll 1 KIV1.25SQ white 11138251 119.99 SGD
Shipped after 2018-06-25
50/0.18 14.7or less 0.8 200 <PS>E 600V below 60 deg C Blue 3.1 20 1.25 1.5   1Roll 1 KIV1.25SQ blue 11138294 119.99 SGD
Shipped after 2018-06-25
30/0.18 24.4or less 0.8 200 <PS> E 600V below 60 deg C Green 2.7 - 0.75 1.1   1Roll 1 KIV0.75SQ green 11138215 76.99 SGD
Shipped after 2018-06-25
50/0.45 2.32or less 1.2 100 <PS> E 600V below 60 deg C Yellow 6.1 100 8 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV8SQ key 11138522 299.99 SGD
Shipped after 2018-06-29
50/0.45 2.32or less 1.2 100 <PS> E 600V below 60 deg C Green 6.1 100 8 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV8SQ green 11138513 299.99 SGD
Shipped after 2018-06-29
70/0.32 3.27or less 1 100 <PS> E 600V below 60 deg C White 5.1 70 5.5 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV5.5SQ white 11138434 229.99 SGD
Shipped after 2018-06-29
45/0.32 5.09or less 0.8 100 <PS>E 600V below 60 deg C Red 4.1 45 3.5 2.5   1Roll 1 KIV3.5SQ red 11138382 139.99 SGD
Shipped after 2018-06-25
45/0.32 5.09or less 0.8 100 <PS> E 600V below 60 deg C Green 4.1 45 3.5 2.5   1Roll 1 KIV3.5SQ green 11138391 139.99 SGD
Shipped after 2018-06-25
45/0.32 5.09or less 0.8 100 <PS> E 600V below 60 deg C Blue 4.1 45 3.5 2.5   1Roll 1 KIV3.5SQ blue 11138416 139.99 SGD
Shipped after 2018-06-29
37/0.26 9.5or less 0.8 200 <PS> E 600V below 60 deg C White 3.4 27 2 1.8   1Roll 1 KIV2SQ white 11138312 169.99 SGD
Shipped after 2018-06-25
37/0.26 9.5or less 0.8 200 <PS> E 600V below 60 deg C Red 3.4 27 2 1.8   1Roll 1 KIV2SQ red 11138321 169.99 SGD
Shipped after 2018-06-25
37/0.26 9.5or less 0.8 200 <PS>E 600V below 60 deg C Green 3.4 27 2 1.8   1Roll 1 KIV2SQ green 11138337 169.99 SGD
Shipped after 2018-06-25
50/0.18 14.7or less 0.8 200 <PS>E 600V below 60 deg C Green 3.1 20 1.25 1.5   1Roll 1 KIV1.25SQ green 11138276 119.99 SGD
Shipped after 2018-06-25
45/0.32 5.09or less 0.8 100 <PS> E 600V below 60 deg C White 4.1 45 3.5 2.5   1Roll 1 KIV3.5SQ white 11138373 139.99 SGD
Shipped after 2018-06-25
50/0.18 14.7or less 0.8 200 <PS> E 600V below 60 deg C Red 3.1 20 1.25 1.5   1Roll 1 KIV1.25SQ red 11138267 119.99 SGD
Shipped after 2018-06-25
50/0.45 2.32or less 1.2 100 <PS> E 600V below 60 deg C Black 6.1 100 8 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV8SQBlack 11138486 299.99 SGD
Shipped after 2018-06-29
50/0.45 2.32or less 1.2 100 <PS> E 600V below 60 deg C White 6.1 100 8 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV8SQ white 11138495 299.99 SGD
Shipped after 2018-06-29
50/0.45 2.32or less 1.2 100 <PS> E 600V below 60 deg C Red 6.1 100 8 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV8SQ red 11138504 299.99 SGD
Shipped after 2018-06-29
50/0.45 2.32or less 1.2 100 <PS> E 600V below 60 deg C Blue 6.1 100 8 3.7 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV8SQ blue 11138531 299.99 SGD
Shipped after 2018-06-29
70/0.32 3.27or less 1 100 <PS>E 600V below 60 deg C Black 5.1 70 5.5 3.1   1Roll 1 KIV5.5SQBlack 11138425 249.99 SGD
Shipped after 2018-06-25
37/0.26 9.5or less 0.8 200 <PS> E 600V below 60 deg C Blue 3.4 27 2 1.8 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KIV2SQ blue 11138355 179.99 SGD
Shipped after 2018-06-29
30/0.18 24.4or less 0.8 200 <PS> E 600V below 60 deg C Red 2.7 - 0.75 1.1   1Roll 1 KIV0.75SQ red 11138206 76.99 SGD
Shipped after 2018-06-25
20/0.18 36.7 or less 0.8 200 <PS>E Less than 600V 60 deg C Blue 2.5 11 0.5 0.9   1Roll 1 KIV0.5SQ Blue 11138172 60.99 SGD
Shipped after 2018-06-25
30/0.18 24.4 or less 0.8 200 <PS>E Less than 600V 60 deg C White 2.7 14 0.75 1.1   1Roll 1 KIV0.75SQ Shiloh 11138181 76.99 SGD
Shipped after 2018-06-25
30/0.18 24.4 or less 0.8 200 <PS>E Less than 600V 60 deg C Yellow 2.7 14 0.75 1.1   1Roll 1 KIV0.75SQ yellow 11138224 76.99 SGD
Shipped after 2018-06-25
30/0.18 24.4 or less 0.8 200 <PS>E Less than 600V 60 deg C Blue 2.7 14 0.75 1.1   1Roll 1 KIV0.5SQ Blue 11138233 76.99 SGD
Shipped after 2018-06-25
30/0.18 24.4 or less 0.8 200 <PS>E Less than 600V 60 deg C Black 2.7 14 0.75 1.1   1Roll 1 KIV0.75SQ black 33529212 76.99 SGD
Shipped after 2018-06-25
50/0.18 Less than 14.7 0.8 200 <PS>E Less than 600V 60 deg C Black 3.1 20 1.25 1.5   1Roll 1 KIV1.25SQ Black 11138242 119.99 SGD
Shipped after 2018-06-25
50/0.18 14.7 or less 0.8 200 <PS>E Less than 600V 60 deg C Yellow 3.1 20 1.25 1.5   1Roll 1 KIV1.25SQ yellow 11138285 119.99 SGD
Shipped after 2018-06-25
37/0.26 9.5 or less 0.8 200 <PS>E Less than 600V 60 deg C Black 3.4 27 2 1.8   1Roll 1 KIV2SQ Black 11138303 169.99 SGD
Shipped after 2018-06-25
37/0.26 9.5 or less 0.8 200 <PS>E Less than 600V 60 deg C Yellow 3.4 27 2 1.8   1Roll 1 KIV2SQ yellow 11138346 169.99 SGD
Shipped after 2018-06-25
45/0.32 5.09 or less 0.8 100 <PS>E Less than 600V 60 deg C Black 4.1 45 3.5 2.5   1Roll 1 KIV3.5SQ balck 11138364 139.99 SGD
Shipped after 2018-06-25
45/0.32 5.09 or less 0.8 100 <PS>E Less than 600V 60 deg C Yellow 4.1 45 3.5 2.5   1Roll 1 KIV3.5SQ yellow 11138407 139.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
test
5
From Japan
On 2017-07-19 08:19:39
The delivery date was also early, and good things reached good things.
This review is about item#11138346.
wiring
5
From Japan
On 2016-08-26 16:25:30
Because it is inexpensive and good quality, I use it with confidence.
This review is about item#11138172.
Control panel production
5
From Japan
On 2016-01-01 17:23:20
It is a very good product.
This review is about item#11138285.
Monitoring device assembly
5
From Japan
On 2015-03-01 13:54:33
Wiring is easy.
This review is about item#11138224.
Mechanical repair
5
From Japan
On 2013-05-24 17:58:54
Well I can use it normally, it is a very good product! I will continue to buy as soon as it is gone.
This review is about item#11138233.
Control panel wiring
3
From Japan
On 2011-07-28 19:03:53
The electric wire is normal, the price is too high. Please resume sales of Teikoku electric wire. (I bought it by other mail order now, the price is about 70%)
This review is about item#11138294.

Related Products