Buy more than* S$200* and get FREE SHIPPING

Shield Microphone Cable

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Conductor Resistance
Core wire /9.8(100m) shield 3ohm (100m)
Braid
Shield / 94% or more
Conductor Construction (peice/mm)
40/0.08A
Sheath Color
Black
Line Capacity (pF/m)
185 (shielded) 150 (Kokoro-shin)
Color (Insulators)
Blue / blue / white / white
Conductor Cross-Section Area (mm2)
0.20(24/AWG)
Number of Cores
4
Material (insulator)
Cross-linked polyethylene
Material (Sheath)
PVC
Weight (kg/m)
5.0/100
Outer Diameter (phi mm)
6.0
Withstand Voltage
AC500V (between 1min)
Overall Length (m)
100
Pitch (mm)
20 (more)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 L-4E6S 100MBlack 11138592 209.90 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products