Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

75ohm-Solid Type Coaxial Cable

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Connection between the high-frequency equipment, internal wiring, power supply lines, stability of the facility is required for community reception facilities such as transmission line television
Characteristic Impedance (ohm)
75+/-3
Shortening Coefficient of Wavelength
66+/-2
Sheath Color
Black
Insulation Resistance (M ohm/km)
1000 or more
...see all>
Product Options
ADD TO CART
Estimate Mass (kg/km) Cable Outside Diameter (mm phi) Withstand Voltage Overall Length (m) Braid Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Estimate Mass (kg/km) Cable Outside Diameter (mm phi) Withstand Voltage Overall Length (m) Braid Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 10.4 AC1000V (1 min.) - Outer conductor under Strike /8.2mm 7.3 1.2 1.1 16.0or less *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 7C-2V coaxial 11137716 37.99 SGD
Shipped after 2018-05-02
74 7.4 AC1000V ( 1 minute) 10 External conductor under Pat /5.6mm 4.9 0.8 0.9 Under 35.9   1Roll 1 DOUGH 5 C-2 V 11137707 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For equipment wiring
4
From Japan
On 2015-10-16 20:28:01
Because the wiring unit is 3M, three units are completed, 1M has fewer recycle bin length designation
This review is about item#11137716.

Related Products