Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Satellite Broadcasting Receiver Coaxial Cable

4.91 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For satellite reception, for connections between related equipment.
Characteristic Impedance (ohm)
75+/-3
Sheath Color
Ash
Sheath Thickness (mm)
0.95
Insulation Resistance (M ohm/km)
1000 or more
Overall Length (m)
10
...see all>
Product Options
ADD TO CART
Withstand Voltage Insulator Outer Diameter (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Cable Outside Diameter (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Insulator Outer Diameter (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Cable Outside Diameter (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC1000V (1 min.) 7.3 10.4or less 105 10.2 1Roll 1 Coaxial S-7C-FB High 11137752 32.99 SGD
Shipped after 2018-06-25
AC1000V ( 1 minute) 5 21.1 Below 63 7.7 1Roll 1 S-5C-FB coaxial high 11137743 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Update old cable
5
From Japan
On 2018-01-19 23:41:01
It is relatively inexpensive and can be used satisfactorily. It was 10 meters, but it is nice sale or a variation of various lengths.
This review is about item#11137743.
Antenna wiring work
5
From Japan
On 2017-01-17 20:21:38
It is compact and has high accuracy and little influence from other factors such as noise.
This review is about item#11137743.
TV, HDR wiring
5
From Japan
On 2015-11-18 17:26:29
It is used for wiring of TV and HDR. I think fitting of F type plug is also easy, I think that performance is sufficient even at low price.
This review is about item#11137743.
For terrestrial digital antenna
5
From Japan
On 2015-01-28 15:37:54
Specifications on numbers seem to be similar to other products, but they are satisfying with excellent cost performance.
This review is about item#11137743.
For BS broadcasting
4
From Japan
On 2014-05-20 21:14:29
Cost performance was good.
This review is about item#11137743.
Since it is 75 Ω, use it as a television receiving antenna cable normally.
5
From Japan
On 2013-11-24 22:59:57
I think that it is easier to use if there is a 20 m winding. However, although it was cheap, it did not measure, but it is not considered to be much attenuation sensuously, I think that it is practical enough.
This review is about item#11137743.
Catv's analog broadcast building delivery
5
From Japan
On 2013-04-08 20:04:20
Using 7C2V could not find the part
This review is about item#11137743.
Antenna wiring for TV
5
From Japan
On 2013-03-16 14:11:11
It was cheap, but it was a good cable. There was no problem.
This review is about item#11137743.
For in-house TV movement
5
From Japan
On 2012-10-16 09:26:25
Buy with 5 C plug at the same time, make 4 antenna cables, total 1,880 yen! (@ 470!) If you buy it at an electrician, it may take 7 to 8,000 yen or more (length can not be freed). My own work is also super easy. This is more than enough for normal use.
This review is about item#11137743.
To a TV antenna
5
From Japan
On 2012-06-25 09:26:22
Second purchase It is cheap to think that this price is not other, but it is regrettable that there is only 10 m
This review is about item#11137743.

Related Products