Buy more than* S$200* and get FREE SHIPPING

Iron Core Into Outdoor Wire

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Telephone subscribers inlet line
Insulator Thickness (mm)
1
Core Number
2
Overall Length (m)
200
...see all>
Product Options
ADD TO CART
Cable Outside Diameter (mm phi) Withstand Voltage Thickness (mm) Standard Mass (kg / km) Conductor Diameter (mm) Insulator Outer Diameter (mm) Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Outside Diameter (mm phi) Withstand Voltage Thickness (mm) Standard Mass (kg / km) Conductor Diameter (mm) Insulator Outer Diameter (mm) Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About6.8x6.6 AC1500V (1 min.) Support line coat / 1 Cable / 62 1.2 3.2 More than 100 16.5or less *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 TOV-SS1.4X1.2X1P 11137804 319.99 SGD
Shipped after 2018-02-22
About 6.0 X 6.0 AC1500V(1 minute) Support external coat / 1 cable/43 0.8 2.8 100 or more 38.0 or less   1Roll 1 TOV-SS1.2X0.8X1P 11137795 219.99 SGD
In stock
ADD TO CART

Related Products