Buy more than* S$200* and get FREE SHIPPING

Press-Fit Sleeve With Insulated Covering B Form

4.36 (36)
Dimension l (mm)
15.0
Dimensions L (mm)
26.0
...see all>
Product Options
ADD TO CART
Maximum Current (A) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Rated Voltage (V) Color AWG Material Compatible Electric Wire (mm2) Wire Conjugation Range (strand-wire) (mm2) Heat-Resistant Temperature (deg C) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Current (A) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Rated Voltage (V) Color AWG Material Compatible Electric Wire (mm2) Wire Conjugation Range (strand-wire) (mm2) Heat-Resistant Temperature (deg C) Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 12-10 6.3 300 yellow - Brass + PVC - 4-6 75 3.4 1pack(100pc) 1 BVS-5 06686338 -
Discontinued
[x]
19 22-16 3.35 - Red - Copper +PVC 0.5-1.5 0.3-1.65 - 1.7 1Pack(100PC) 1 BV-1.25 11138696 -
Discontinued
[x]
27 16-14 4.05 - Blue 16-14 Copper +PVC 1.5-2.5 1.04-2.63 - 2.3 1Pack(100PC) 1 BV-2 11138705 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 7
3 star 5
2 star 2
1 star 0
Review Rating: 4.36
36 Customer Reviews
The reviews are automatic translation.
Wiring connection
4
From Japan
On 2017-11-24 00:56:50
As expected it is a lot, many are saved. Since color coding is divided by wiring thickness, I think that it is easy to use. In addition, I think that it would be good if it seems that the place of wiring insertion is translucent, so I am happy if you can make another devise.
This review is about item#11138705.
Lead wire coupling
3
From Japan
On 2017-05-06 15:37:33
It is useful when connecting lead wires. Is somewhat hard at crimp a bit disadvantageous?
This review is about item#11138705.
Machine repair
5
From Japan
On 2017-04-23 10:38:49
Since the wiring size is color-coded, sleeve size mistakes tend to disappear and it is comparatively easy to start using. I am wondering how much degradation progress of plastic parts in the future is.
This review is about item#11138705.
Machine repair / maintenance etc.
5
From Japan
On 2016-08-12 23:21:56
Until now I bought a small portion of the home center, but as the amount used has increased, as a result of ordering 100 pieces this time, it became half price by 1 piece. Of course the quality does not change at all. I wonder what they were doing.
This review is about item#11138696.
Electric wiring
4
From Japan
On 2016-07-29 17:29:34
It was able to be used without problems. Durability in long-term use is unknown.
This review is about item#11138705.
Used to connect electric wires
3
From Japan
On 2016-06-02 11:44:41
Is good.
This review is about item#11138696.
Bike wiring
5
From Japan
On 2016-05-19 17:10:35
It is cheap and solid
This review is about item#11138705.
Connection of wires
5
From Japan
On 2016-03-30 07:57:26
Even compared with the manufacturer's product, it can be used without any inferiority.
This review is about item#06686338.
Joining of wires
5
From Japan
On 2016-03-08 16:55:19
No problem.
This review is about item#11138705.
Battery machine repair
2
From Japan
On 2015-10-05 18:11:58
I bought it because the price is cheap. It is even better if it is translucent.
This review is about item#11138696.

Related Products