Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rubber Band Cut Type

4.50 (2)
Purpose
2 role as band and rope. to fix hood of the truck and tension,big luggage,goods,
Length (m)
15
Color
Black
Thickness (mm)
2
Width (mm)
20
Material
Synthetic rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ED-CA015-1 11135966 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixed track canvas
4
From Japan
On 2014-07-30 09:58:55
I was looking for it because it quickly deteriorated when I used a tire / tube and it became unusable. Since the cross section is flat, it is difficult to pass through the canvas eyelet, but when fixing it on the hook it may be easy to use because the position does not shift. I think that it is durability after that. Since the satisfaction degree of use is just installed, it does not understand honestly.
This review is about item#11135966.
Fastening of a hood
5
From Japan
On 2014-01-14 20:20:10
I am satisfied. Is there a clasp for holding the rubber end at the same time?
This review is about item#11135966.

Related Products