Buy more than* S$200* and get FREE SHIPPING

Bracket Set for Rubber Band

4.60 (10)
Set Contents
Nomadic 2pcs, hook
Application
For rubber belt width 17-20 mm
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
1Set 1 EZA-045 11136054 3.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Fixing of idle goods of sheet
3
From Japan
On 2016-06-01 15:19:37
It is used as a fastener of the rubber rope. Ease of use is good.
This review is about item#11136054.
Load stop of the bike
5
From Japan
On 2016-05-20 21:50:59
I am surprised at those who firmly than image.
This review is about item#11136054.
Covering the bed sheet of light tiger
5
From Japan
On 2015-03-09 12:57:09
Mars and use it with the optional rubber band, it would rust someday! Will stainless steel has not been sold why. Question
This review is about item#11136054.
The sheet closure rubber string of track.
5
From Japan
On 2015-03-03 15:44:46
Without worrying about the length of the elastic cord, it has really come in handy so you bear snugly. From stretched without measured the dimensions of the rubber, fixed (stop) is good can be. Until now, cut the length by rule of thumb, make a knot instead of the bracket, and fixed. Hook to make a wheel on one side. When making the wheel, there was a thing in trouble must be a lot of rubber cord. Really, it is economical, is convenient and by all means want to recommend it to everyone.
This review is about item#11136054.
Although various ways widely used, sheet stop is Do main or.
5
From Japan
On 2014-12-12 16:48:33
Even a little the price increase, it is good when there is a stainless steel, because for use in the outside is the main.
This review is about item#11136054.
Although various ways widely used, sheet stop is Do main or.
5
From Japan
On 2014-12-12 16:48:17
Even a little the price increase, it is good when there is a stainless steel, because for use in the outside is the main.
This review is about item#11136054.
For fixing things
4
From Japan
On 2014-05-19 14:51:10
no problem
This review is about item#11136054.
Mounting bracket of the rubber rope
5
From Japan
On 2013-09-16 14:09:50
We come in handy very easy to use. A little more large type (5-7 cm wide) you want.
This review is about item#11136054.
Combination to unity belt
5
From Japan
On 2013-03-11 14:43:27
good
This review is about item#11136054.
Used to stop the sheet
4
From Japan
On 2013-02-22 08:41:41
It was a beautiful silver of goods than the image. Over easy to eyelet It was good in size. Increase the number of sets I think that if it is possible to sell at a discounted price.
This review is about item#11136054.

Related Products