Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 - 11136081 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
My car's trunk
5
From Japan
On 2017-03-26 07:42:19
It is a repeat product It is a good product I bought again because it is easy to use and has strength as well as purchasing it before.
This review is about item#11136081.
To stop baggage
2
From Japan
On 2016-05-06 06:52:59
Even if rubber was attached according to the instructions, it occasionally got out of trouble. Although the goods are cheap, I thought it would be appropriate.
This review is about item#11136081.
Luggage is attached.
5
From Japan
On 2016-04-29 19:23:59
It is used in combination with a thread rubber thread made round rubber. Although it is not the original combination, it is in good condition. It does not come off the rubber rope and the hook, it is very handy to fix various items. Is it durable after that?
This review is about item#11136081.
In a trash
1
From Japan
On 2015-11-15 15:52:43
Because it is vinyl - plastic material? It is weak and it feels a high price.
This review is about item#11136081.

Related Products