Buy more than* S$200* and get FREE SHIPPING

Pre-Set Counter H7Bx

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Configuration
CONTACT OUTPUT + NPN TRANSISTOR OUTPUT
Power (V)
(EXTERNAL SUPPLY) DC12
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Type Weight (g) Storage Temperature Range (degree c) Connection Method Start timer compensation Case Color Installation Method Auto-zero time Electrostatic Yield Strength Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Type Weight (g) Storage Temperature Range (degree c) Connection Method Start timer compensation Case Color Installation Method Auto-zero time Electrostatic Yield Strength Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(No freezing) -10 to 55 Preset counter / tachometer About250 (No freezing) -25 to 65 (External) Screw terminal Tachometer: 0.0 to 99.9s Black (N1.5) Mounting embedded Tachometer: 0.1 to 99.9s 8kV (malfunction), 15kV (destruction) IP54 (front part only)   1PC 1 H7BX-AW 39074576 469.99 SGD
Shipped after 2018-01-22
(No freezing) -10 to 55 Preset counter / tachometer About250 (No freezing) -25 to 65 (External) Screw terminal Tachometer: 0.0 to 99.9s Black (N1.5) Mounting embedded Tachometer: 0.1 to 99.9s 8kV (malfunction), 15kV (destruction) IP54 (front part only) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H7BX-AWD1 39074585 469.99 SGD
Shipped after 2018-01-26
(No freezing) -10 to 55 Preset counter About250 (No freezing) -25 to 65 (External) Screw terminal - Black (N1.5) Mounting embedded - - IP54 (front part only)   1PC 1 H7BX-AD1 32574683 409.99 SGD
Shipped after 2018-01-26
-10-55 (not during freezing) Pre-set counter About 250 -25?+65 (however,not during freezing) (External) screw clamped Terminal - (N1.5) BLACK Embedded installation - - IP54 (FRONT ONLY)   1PC 1 H7BX-A 32574674 409.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-08 15:48:10
It is a maintenance exchange of the product. It was nice to be able to stock with peace of mind in Monotaro.
This review is about item#39074576.
Parts exchange of production equipment
3
From Japan
On 2014-07-14 13:56:28
Since the goods themselves are used while repeatedly exchanging, there is no problem. I am thinking whether to find another trading company with high price.
This review is about item#32574674.

Related Products