Buy more than* S$200* and get FREE SHIPPING

Miniature Enclosed Switches Shl-

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Impact Resistance Short Circuit Protection Installation Wire Diameter (mm) Operating Ambient Temperature (deg C) Electrical Wire Length (m) Electrical Durability Rated Frequency (Hz) Number of Wires Rated Insulation Voltage (V) Final Outer Diameter (mm) Conflict Resistance (initial value) Mechanical Durability Insulation Resistance Impact Resistance (Malfunction) Protection Structure Degree of Contamination (Uise Environment) Vibration Resistance (malfunction) Form Rated Enclosed Thermal Current Ambient Humidity Conditional Short Circuit Current Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance Short Circuit Protection Installation Wire Diameter (mm) Operating Ambient Temperature (deg C) Electrical Wire Length (m) Electrical Durability Rated Frequency (Hz) Number of Wires Rated Insulation Voltage (V) Final Outer Diameter (mm) Conflict Resistance (initial value) Mechanical Durability Insulation Resistance Impact Resistance (Malfunction) Protection Structure Degree of Contamination (Uise Environment) Vibration Resistance (malfunction) Form Rated Enclosed Thermal Current Ambient Humidity Conditional Short Circuit Current Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) - (No freezing) -10 to 80 - 500000 times or more 50/60 - (Ui)150(EN60947-5-1) - 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-W255-01 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-W255-01 39097213 30.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SHL-Q2255-01MR VCTF 3M 02065805 35.99 SGD
Shipped after 2018-01-23
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SHL-Q2255-MR VCTF 3M 02065814 35.99 SGD
Shipped after 2018-01-23
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) - (No freezing) -10 to 80 - 500000 times or more 50/60 - (Ui)150(EN60947-5-1) - 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-W2155 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-W2155 39097186 26.99 SGD
In stock
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) - (No freezing) -10 to 80 - 500000 times or more 50/60 - (Ui)150(EN60947-5-1) - 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-W3155 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-W3155 39097222 27.99 SGD
Shipped after 2018-01-23
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SHL-D55-MR VCTF 3M 02065796 31.99 SGD
Shipped after 2018-01-23
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) - (No freezing) -10 to 80 - 500000 times or more 50/60 - (Ui)150(EN60947-5-1) - 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-W2155-01 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-W2155-01 39097195 26.99 SGD
In stock
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) - (No freezing) -10 to 80 - 500000 times or more 50/60 - (Ui)150(EN60947-5-1) - 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-W355 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-W355 39097231 30.99 SGD
Shipped after 2018-01-23
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) - (No freezing) -10 to 80 - 500000 times or more 50/60 - (Ui)150(EN60947-5-1) - 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-W55 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-W55 39097247 24.99 SGD
Shipped after 2018-01-23
1000m / s <SUP> 2 </ SUP> or more Form or gG 10A fuse type gI (IEC60269) - -10 To 80 (with no freezing) - 500,000 times or more 50/60 - (Ui)150(EN60947-5-1) - 15mohm or less 10 million times or more 100Mohm or more (by DC500V mega) 300m / s <SUP> 2 </ SUP> or more IP67(EN60947-5-1) 3(EN60947-5-1) 10 - 55Hz double amplitude 1.5mm Form SHL-D55 (lthe)5A(EN60947-5-1) 35 - 95% RH (However, with no freezing) 100A(EN60947-5-1)   1PC 1 SHL-W155 39097177 23.99 SGD
In stock
1000m / s <SUP> 2 </ SUP> or more Form or gG 10A fuse type gI (IEC60269) - -10 To 80 (with no freezing) - 500,000 times or more 50/60 - (Ui)150(EN60947-5-1) - 15mohm or less 10 million times or more 100Mohm or more (by DC500V mega) 300m / s <SUP> 2 </ SUP> or more IP67(EN60947-5-1) 3(EN60947-5-1) 10 - 55Hz double amplitude 1.5mm Form SHL-W255 (lthe)5A(EN60947-5-1) 35 - 95% RH (However, with no freezing) 100A(EN60947-5-1)   1PC 1 SHL-W255 39097204 26.99 SGD
In stock
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) (Lead wire) 0.18 (No freezing) -10 to 80 - 500000 times or more 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead) 7 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-Q2155-01 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-Q2155-01 32575051 32.99 SGD
Shipped after 2018-01-22
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) (Lead wire) 0.18 (No freezing) -10 to 80 - 500000 times or more 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead) 7 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-Q55 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-Q55 32575103 23.99 SGD
In stock
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) (Lead wire) 0.18 (No freezing) -10 to 80 - 500000 times or more 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead) 7 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-Q55-01 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-Q55-01 32575112 23.99 SGD
In stock
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) (Lead wire) 0.18 (No freezing) -10 to 80 - 500000 times or more 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead) 7 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-D55-01 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-D55-01 32575024 23.99 SGD
Shipped after 2018-01-23
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) (Lead wire) 0.18 (No freezing) -10 to 80 - 500000 times or more 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead) 7 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-Q2255-01 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-Q2255-01 32575076 26.99 SGD
In stock
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) (Lead wire) 0.18 (No freezing) -10 to 80 - 500000 times or more 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead) 7 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-Q2155 (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-Q2155 32575042 26.99 SGD
In stock
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) (Lead wire) 0.18 (No freezing) -10 to 80 3 (VCTF0.75 x 3 core) 500000 times or more 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead) 7 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-Q2255-MR VCTF 3M (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-Q2255-MR VCTF 3M 32575094 35.99 SGD
In stock
1000m / s <SUP> 2 </ SUP> more Form or gG 10A fuse type gI (IEC60269) (Lead wire) 0.18 (No freezing) -10 to 80 3 (VCTF0.75 x 3 core) 500000 times or more 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead) 7 15m ohm or less 15 million times or more 100Mohm or more (at DC500V mega) 300m / s <SUP> 2 </ SUP> more IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz double amplitude 1.5mm TypeSHL-D55-MR VCTF 3M (lthe)5A(EN60947-5-1) (No freezing) 35 to 95 100A(EN60947-5-1)   1PC 1 SHL-D55-MR VCTF 3M 32575033 31.99 SGD
Shipped after 2018-01-23
Above 1000 m/s<SUP>2</SUP> 10A fuse Type gI or form gG (IEC60269) (Lead wire) 0.18 -10 to 80 (but no freezing) - Above 500,000 times 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead wire) 7 Less than 15mohm 10,000,000 times or more 100Mohm or more (with DC500V mega) Above 300m/s<SUP>2</SUP> IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55 Hz, double amplitude of 1.5mm FORM SHL-D55 (lthe)5A(EN60947-5-1) 35-95%RH (however, not during freezing ) 100A(EN60947-5-1)   1PC 1 SHL-D55 32575015 23.99 SGD
In stock
More than 1000 m/s<SUP>2</SUP> 10A fuse Type gI or form gG (IEC60269) (Lead wire) 0.18 -10 to 80 (don't freeze) - More than 50 million times 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead wire) 7 Less than 15mohm 10 Million times more More than 100Mohm (with DC500V mega) More than 300 m/s<SUP>2</SUP> IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55Hz 1.5mm Double amplitude Form SHL-Q2255 (lthe)5A(EN60947-5-1) 35-95%RH (however, no freezing ) 100A(EN60947-5-1)   1PC 1 SHL-Q2255 32575067 26.99 SGD
In stock
Above 1000 m/s<SUP>2</SUP> 10A fuse Type gI or form gG (IEC60269) (Lead wire) 0.18 -10 to 80 (but no freezing) 3 (VCTF0.75x3 cores) Above 500,000 times 50/60 (Lead wire) 30 (Ui)150(EN60947-5-1) (Lead wire) 7 Less than 15mohm 10,000,000 times or more 100Mohm or more (with DC500V mega) Above 300m/s<SUP>2</SUP> IP67(EN60947-5-1) 3(EN60947-5-1) 10 to 55 Hz, double amplitude of 1.5mm Form SHL-Q2255-01-MR VCTF 3M (lthe)5A(EN60947-5-1) 35-95%RH (however, not during freezing ) 100A(EN60947-5-1)   1PC 1 SHL-Q2255-01MR VCTF 3M 32575085 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stop switch of lift device
5
From Japan
On 2016-11-02 18:46:46
Use in a humid place. There is no problem with durability. I am happy that I got the parts. It is the same as the regular parts number.
This review is about item#32575067.
Stop switch for elevator in a place with moisture
5
From Japan
On 2014-06-16 23:30:08
Just saying that you got the part is the best.
This review is about item#32575067.

Related Products