Buy more than* S$200* and get FREE SHIPPING

Health Pedometer Counter

3.50 (6)
...see all>
Product Options
ADD TO CART
Power Supply Voltage (V) Pricision (%) Outside Dimension (depth D x Width W x Height H) (mm) Operating Temperature Range (deg C) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Voltage (V) Pricision (%) Outside Dimension (depth D x Width W x Height H) (mm) Operating Temperature Range (deg C) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC1.5 (LR43 / 1 piece) (Number of steps) +/- 5 within About 36xAbout 64x23 -10 to +40 About24 Stark White 1PC 1 HJ005W 32486316 -
Discontinued
[x]
DC1.5 (43/1 LR) (pedometer) Less than +/-five About 36x about 64x23 -10 - +40 About 24 Ocean blue 1PC 1 HJ005A 32486307 -
Discontinued
[x]
MORE DC1.5(LR43/1 ) (Number of steps) +/- 5 within About 36x about 64x23 -10 - +40 About 24 Rich black 1PC 1 HJ005K 32486325 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
walk
2
From Japan
On 2017-05-14 21:56:58
I jumped cheaply, but I wish I had to be a senior machine a bit better?
This review is about item#32486325.
For health
4
From Japan
On 2017-01-20 15:56:16
It is used for maintaining health within the company. Although it is now an exam stage, I would like to use it for data acquisition in the future.
This review is about item#32486307.
I was on all day. 2 days.
1
From Japan
On 2017-01-15 13:58:16
When I wrote a worry on the last post, it came true. I was warned that it was necessary to be careful because grip was sweet, but I lost it properly and lost it. Bought at the same time. Kuraray Fastening Free Band is about 1,000 yen, this pedometer is about 1,000 yen, 2,000 yen in total. As the free band was very good, I gave up that it was okay. I will not buy this product again.
This review is about item#32486325.
It is on all day.
4
From Japan
On 2017-01-11 22:20:37
The hook for installation is a bit sweet. It is better to have a little more spring. The thing I was using before was weak and I lost it. It is necessary to use with caution.
This review is about item#32486325.
For health
5
From Japan
On 2016-03-11 14:51:47
The price is cheap and satisfactory.
This review is about item#32486325.
Everyday
5
From Japan
On 2016-01-12 13:34:04
I think that the price is also cheap and accuracy is good Additional features are not available, but the screen is large and easy to see
This review is about item#32486307.

Related Products