Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes 85188

4.21 (80)
Purpose
For light work, For light work, For light work, For light work, For light work, For light work, For light work, For light work
Foot Width
4E, 4E
Standard Weight (g/1 leg)
380 (25 cm), 380(25cm)
Material (Skin)
Synthetic leather, Synthetic leather
...see all>
Product Options
ADD TO CART
Material (toe core) Overall Length (cm) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Overall Length (cm) Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
resin, Resin - EVA, rubber, EVA, rubber 29, 29 white, White 1Pair 1 85188 32511096 82.99 SGD
Shipped after 2018-06-22
resin, Resin - EVA, rubber, EVA, rubber 29, 29 Silver gray, Silver gray 1Pair 1 85188 32510992 51.99 SGD
In stock
resin, Resin toe 23.0 EVA, rubber, EVA + RUBBER 23, 23 Navy, Navy 1Pair 1 85188 32510807 48.99 SGD
In stock
resin, Resin toe 24.0 EVA, rubber, EVA + RUBBER 24, 24 Navy, Navy 1Pair 1 85188 32510816 48.99 SGD
In stock
resin, Resin toe 24.5 EVA, rubber, EVA + RUBBER 24.5, 24.5 Navy, Navy 1Pair 1 85188 32510825 48.99 SGD
In stock
resin, Resin toe 25.0 EVA, rubber, EVA + RUBBER 25, 25 Navy, Navy 1Pair 1 85188 32510834 48.99 SGD
In stock
resin, Resin toe 25.5 EVA, rubber, EVA + RUBBER 25.5, 25.5 Navy, Navy 1Pair 1 85188 32510843 48.99 SGD
In stock
resin, Resin toe 26.0 EVA, rubber, EVA + RUBBER 26, 26 Navy, Navy 1Pair 1 85188 32510852 48.99 SGD
In stock
resin, Resin toe 26.5 EVA, rubber, EVA+ rubber 26.5, 26.5 Navy, Navy 1Pair 1 85188 32510861 51.99 SGD
In stock
resin, Resin toe 27.0 EVA, rubber, EVA+ rubber 27, 27 Navy, Navy 1Pair 1 85188 32510877 51.99 SGD
In stock
resin, Resin toe 28.0 EVA, rubber, EVA + RUBBER 28, 28 Navy, Navy 1Pair 1 85188 32510886 51.99 SGD
In stock
resin, Resin toe 29.0 EVA, rubber, EVA + RUBBER 29, 29 Navy, Navy 1Pair 1 85188 32510895 51.99 SGD
In stock
resin, Resin toe 23.0 EVA, rubber, EVA + RUBBER 23, 23 Silver gray, Silver Gray 1Pair 1 85188 32510904 48.99 SGD
Shipped after 2018-06-22
resin, Resin toe 24.0 EVA, rubber, EVA + RUBBER 24, 24 Silver gray, Silver Gray 1Pair 1 85188 32510913 48.99 SGD
In stock
resin, Resin toe 24.5 EVA, rubber, EVA + RUBBER 24.5, 24.5 Silver gray, Silver Gray 1Pair 1 85188 32510922 48.99 SGD
In stock
resin, Resin toe 25.0 EVA, rubber, EVA+ rubber 25, 25 Silver gray, Silver gray 1Pair 1 85188 32510931 48.99 SGD
In stock
resin, Resin toe 25.5 EVA, rubber, EVA+ rubber 25.5, 25.5 Silver gray, Silver gray 1Pair 1 85188 32510947 48.99 SGD
In stock
resin, Resin toe 26.0 EVA, rubber, EVA + RUBBER 26, 26 Silver gray, Silver Gray 1Pair 1 85188 32510956 48.99 SGD
In stock
resin, Resin toe 26.5 EVA, rubber, EVA+ rubber 26.5, 26.5 Silver gray, Silver gray 1Pair 1 85188 32510965 51.99 SGD
In stock
resin, Resin toe 27.0 EVA, rubber, EVA+ rubber 27, 27 Silver gray, Silver gray 1Pair 1 85188 32510974 51.99 SGD
In stock
resin, Resin toe 28.0 EVA, rubber, EVA + RUBBER 28, 28 Silver gray, Silver Gray 1Pair 1 85188 32510983 51.99 SGD
In stock
resin, Resin toe 23.0 EVA, rubber, EVA + RUBBER 23, 23 white, White 1Pair 1 85188 32511001 48.99 SGD
In stock
resin, Resin toe 24.0 EVA, rubber, EVA + RUBBER 24, 24 white, White 1Pair 1 85188 32511017 48.99 SGD
In stock
resin, Resin toe 24.5 EVA, rubber, EVA+ rubber 24.5, 24.5 white, White 1Pair 1 85188 32511026 48.99 SGD
In stock
resin, Resin toe 25.0 EVA, rubber, EVA+ rubber 25, 25 white, White 1Pair 1 85188 32511035 48.99 SGD
In stock
resin, Resin toe 25.5 EVA, rubber, EVA + RUBBER 25.5, 25.5 white, White 1Pair 1 85188 32511044 48.99 SGD
In stock
resin, Resin toe 26.0 EVA, rubber, EVA+ rubber 26, 26 white, White 1Pair 1 85188 32511053 51.99 SGD
In stock
resin, Resin toe 26.5 EVA, rubber, EVA + RUBBER 26.5, 26.5 white, White 1Pair 1 85188 32511062 51.99 SGD
In stock
resin, Resin toe 27.0 EVA, rubber, EVA+ rubber 27, 27 white, White 1Pair 1 85188 32511071 51.99 SGD
In stock
resin, Resin toe 28.0 EVA, rubber, EVA+ rubber 28, 28 white, White 1Pair 1 85188 32511087 51.99 SGD
In stock
resin, Resin toe 23.0 EVA, rubber, EVA+ rubber 23, 23 black, Black 1Pair 1 85188 32511105 48.99 SGD
In stock
resin, Resin toe 24.0 EVA, rubber, EVA + RUBBER 24, 24 black, Black 1Pair 1 85188 32511114 48.99 SGD
In stock
resin, Resin toe 24.5 EVA, rubber, EVA + RUBBER 24.5, 24.5 black, Black 1Pair 1 85188 32511123 48.99 SGD
In stock
resin, Resin toe 25.0 EVA, rubber, EVA + RUBBER 25, 25 black, Black 1Pair 1 85188 32511132 48.99 SGD
In stock
resin, Resin toe 25.5 EVA, rubber, EVA+ rubber 25.5, 25.5 black, Black 1Pair 1 85188 32511141 48.99 SGD
In stock
resin, Resin toe 26.0 EVA, rubber, EVA + RUBBER 26, 26 black, Black 1Pair 1 85188 32511157 48.99 SGD
In stock
resin, Resin toe 26.5 EVA, rubber, EVA + RUBBER 26.5, 26.5 black, Black 1Pair 1 85188 32511166 51.99 SGD
In stock
resin, Resin toe 27.0 EVA, rubber, EVA+ rubber 27, 27 black, Black 1Pair 1 85188 32511175 51.99 SGD
In stock
resin, Resin toe 28.0 EVA, rubber, EVA + RUBBER 28, 28 black, Black 1Pair 1 85188 32511184 51.99 SGD
In stock
resin, Resin toe 29.0 EVA, rubber, EVA+ rubber 29, 29 black, Black 1Pair 1 85188 32511193 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 43
4 star 25
3 star 3
2 star 4
1 star 5
Review Rating: 4.21
80 Customer Reviews
The reviews are automatic translation.
General work
5
From Japan
On 2018-05-19 22:16:18
I think that the size is big and small and there is no such thing as just saying. Because the bottom is solid and solid, you need attention to the accelerator feeling in driving the vehicle.
This review is about item#32510877.
Always wearing a car and driving
5
From Japan
On 2018-05-11 10:48:39
Design and color are very good. It was as bargain as I thought at this price.
This review is about item#32510843.
At delivery
4
From Japan
On 2018-05-04 17:08:16
It is a repeater. Light and comfortable to wear. If you use it well you will last long.
This review is about item#32511157.
Maintenance of the car Maintenance
4
From Japan
On 2018-03-23 15:16:29
There is a slight slippage in the insole grip, but at this price this quality is saved. It is a dish that you want to use strongly for water as well.
This review is about item#32510852.
Air-conditioning maintenance, electric construction etc.
5
From Japan
On 2018-03-12 18:59:37
There is a non-slip projection on the shoe sole and comfort is good. I think the finished material of the appearance and the design are also good. Also, affordable prices are good.
This review is about item#32510956.
Do not you understand? What? What?
1
From Japan
On 2018-02-15 19:49:04
Although there are also evaluations that it is durable ... In my three months the bending point of the base of my toes broke, and the sole peeled in 6 months. It was light, easy to walk and the design was also good so I liked it very much. The other same amount of money has been put on for more than a year but it is very disappointing. I try to purchase again, but unfortunately it will not change the durability, but the next one is not.
This review is about item#32511175.
For agricultural work
4
From Japan
On 2018-02-11 16:42:06
I have used it for about 2 years, but it is strong. Although I do not like the appearance.
This review is about item#32510843.
Indoor workshop
3
From Japan
On 2018-02-08 17:18:44
There is no problem when cleaning and tailoring, but when powder accumulates on the floor it slides as well. Next challenge powder shoes.
This review is about item#32510931.
Machine work
5
From Japan
On 2018-01-29 14:39:11
It is No. 1 in the work shoes up to now in the past 20 years. Comfort is the best!
This review is about item#32510852.
Instead of regular shoes
1
From Japan
On 2018-01-23 08:03:54
I purchased it only three times, but when looking at the inside of the right foot the sole was peeling off altogether. It is too much shoes. The same problem was pointed out in other types of reviews, but it seems like it is lucky to have thought that it might be improving to fossil or lightly think it is Tamatama. It is a shoe that you should never buy. You got it in the second half of September, use it 3 times. Total walking distance 1 km or less ... ....
This review is about item#32511184.

Related Products