Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Asahipen Paint Sprayer ST

3.30 (10)
Discharge Amount (mL/min)
170
Tank Capacity (mL)
900
Rated Time (minutes)
5
Compatible Paint
Water-based paint, oil paint
Nozzle Diameter (phi mm)
0.6
Body Weight (kg)
1
Power (V)
AC100
Material
(Piston) tungsten (cylinder) chromium-molybdenum steel
Specification
For DIY
Accessories
Viscometer, maintenance for oil, cleaning brush, spare check valve
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) (50/60 Hz) Rated Frequency (Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) (50/60 Hz) Rated Frequency (Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 60 1PC 1 ST-007 11141855 89.99 SGD
In stock
40 50 1PC 1 ST-007 11141846 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 3
1 star 1
Review Rating: 3.30
10 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-10-24 16:12:39
The setting and maintenance became easier than the one used conventionally, painting time became shorter. Just because I was concerned about the large sound, I am slightly satisfied.
This review is about item#11141855.
Used for maintenance of pump equipment
2
From Japan
On 2017-06-21 15:07:27
It scattered with some wind and it did not get wet as I thought. Occasionally clogging occurs when there is a dam, Old materials need attention I will challenge for a while until I learn the trick.
This review is about item#11141855.
Painting of the roof
2
From Japan
On 2017-04-28 22:47:53
Actually using it, I'm pretty much concerned with the operating sound. Other than that, I could use it without problems if I think from the amount. (Although it is the trial blowing degree ...) In addition to the vertical surface, the flexible nozzle was useful.
This review is about item#11141855.
Painting of shutters
5
From Japan
On 2017-03-08 17:47:33
Even though the price is cheap, it is very satisfying to be painted cleanly and quickly. Also, it was easy to handle.
This review is about item#11141846.
Painting of iron work products
4
From Japan
On 2015-10-21 09:37:48
Spray work is quite early. And beautiful. If there is no problem with the noise and scattering of the paint, it seems to be enough to use it.
This review is about item#11141855.
Mainly painting railings
1
From Japan
On 2015-10-10 09:29:41
If the balloon paint does not diffuse, the paint will concentrate on one point and become a solid, and it will not paint cleanly. If you remove clogging, clothes well, wash paint and remove it, it will take time for maintenance.
This review is about item#11141846.
Painting after indoor metal processing
5
From Japan
On 2015-09-22 21:40:05
Because of significant change in usage, it takes time and cost for re-production, so it was used for local metal processing. Since red and yellow are paint-free with hand painting, it is an impression that I tried this product. Using the white lacquer spray on the undercoat, the product was less powerful than the air spray gun, but because it is indoors, it was good in reverse. Although the particles are large, they are cleaner and faster than hand painted. I was praised by the person in charge of the customer's maker. I am satisfied. However, there are 50 Hertz and 60 Hertz, so I wonder if I can take it home w
This review is about item#11141846.
Painting at home
5
From Japan
On 2015-06-13 16:58:08
This time I purchased an electric spray machine for the first time. Although it is an impression after use, I think the daytime is preferable because the electric sound is a little big. When I tried to make the viscosity of the paint a little darker, I could spray evenly without clogging. Since it will not come out when spraying while tilting the main body, it is very convenient if there is a dedicated flexible nozzle (ST - FN). I used it because I wanted to paint a place with an angle. Although I thought that disassembly cleaning was serious, I could easily remove each part part and clean it smoothly. There are other electric spray products of other companies, but I thought whether things that can be disassembled and cleaned are good if they purchase. Since there are after parts, I think that it can be used for a long time. Paints manufacturer Ashappen I thought this price was very cost effective product.
This review is about item#11141846.
Can spray or more · Small-scale painting below Eg compressor
3
From Japan
On 2014-04-11 19:04:58
It was used to paint the entire inside of the home warehouse with waterborne paint but stopped / broke down in just 3 minutes of use. <Cause / Improvement> - When looking at the cylinder part, paint adhered to the piston shaft and it was stuck. · There is no coping method fixed in the manual. · The attached oil did not cope with this problem. · As a result of trial and error, using W fluorocarbon oil caused problems. If we overcome the above defects / deficiencies, the degree of painting is satisfying with the work beyond price.
This review is about item#11141855.
Spraying of air conditioner detergent
2
From Japan
On 2013-05-07 16:48:20
The sound is so noisy, I am surprised at the beginning. As for how to use other than paint, since it will give a reasonable amount for spraying, it seems to be variously usable.
This review is about item#11141855.

Related Products