Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Scent Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Scent Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Mint Body 1PC(400mL) 1 - 07098445 -
Discontinued
[x]
- Mint For refilling 1PC(350mL) 1 - 07098454 -
Discontinued
[x]
- Orange For refilling 1PC(350mL) 1 - 07098472 -
Discontinued
[x]
- Orange Body 1PC(400mL) 1 - 07098463 -
Discontinued
[x]
400-5066 Mint For refilling 1PC(4.5L) 1 - 34693881 27.00 SGD
In stock
- - - 1pc(400mL) 1 - 23519177 6.68 SGD
In stock
- - - 1pc(350mL) 1 - 23519186 3.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 6
3 star 2
2 star 1
1 star 0
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
clean up
3
From Japan
On 2016-08-21 13:10:44
But it was for the first time to buy, was common.
This review is about item#23519177.
Cleaning of toilet
5
From Japan
On 2016-08-06 18:33:01
Use when the smell will. Three places of the toilet to put in small portions containers we use. And to use the toilet, which became a beautiful satisfaction is springing up.
This review is about item#34693881.
Cleaning of toilet
5
From Japan
On 2016-06-08 17:07:25
Since the products of the leading manufacturer, quality is not a problem.
This review is about item#34693881.
Toilet cleaning
2
From Japan
On 2016-06-04 11:15:20
Because leprosy is not placed in a container at the time of refill, I think and dedicated spout and there comes, it can be put in without spilling.
This review is about item#34693881.
Use in the toilet
4
From Japan
On 2015-08-17 10:23:39
no problem
This review is about item#07098454.
For the company cleaning the toilet
5
From Japan
On 2015-07-07 09:17:26
Easy-to-use, powerful detergency favorite, it has much bought at the repeater.
This review is about item#34693881.
Toilet cleaning and deodorant
5
From Japan
On 2015-02-03 14:23:01
Not only remove the dirt, sterilization, is also effective to deodorant, it is allowed conveniently used. Always, to buy a refill, but we use while replenishing the liquid, this time, because the had broken body, I bought the body.
This review is about item#07098445.
Office, workshop of toilet cleaning
3
From Japan
On 2014-12-12 11:41:10
Because use every day, convenient to refill. However, since there is no spout and spills that there is no funnel. Monotarou's a, funnel also bought incidentally. I'm thankful and lucky. So, use satisfaction, ☆ 3 one.
This review is about item#34693881.
Cleaning the toilet
4
From Japan
On 2014-06-16 08:02:36
We use to clean the company of the toilet but when the thing of the liquid will use the waste and absolutely lazy, but not be used in vain that it is spray-on, has been reduced than the case number of purchases is a liquid.
This review is about item#07098445.
Cleaning the toilet
4
From Japan
On 2014-05-23 13:11:58
I think refill good for eco but not carry foot to home improvement when it comes to the large size of this much is Not not. You think that it was good to buy and think that you are able to deliver up to quite heavy because the company
This review is about item#34693881.

Related Products