Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single-Direction Thrust Ball Bearing No. 51200 Stand

5.00 (4)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Inner Diameter D1(dia. Mm) Thickness T (mm) Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Outside Diameter d1 (mm) Inside Diameter d (phi mm) Dimension T (mm) Chamfer Dimensions r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Inner Diameter D1(dia. Mm) Thickness T (mm) Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Outside Diameter d1 (mm) Inside Diameter d (phi mm) Dimension T (mm) Chamfer Dimensions r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 42 19 - 98500[10000] 47500[4850] 68 40 19 1(min) 1PC 1 51208 07023213 22.99 SGD
Shipped after 2018-10-09
150 103 38 - 375000[38500] 135000[13700] 150 100 - 1.1(min) 1PC 1 51220 32997745 119.99 SGD
Shipped after 2018-06-26
105 72 27 - 189000[19200] 74000[7550] 105 70 27 1(min) 1PC 1 51214 07023274 43.99 SGD
In stock
78 52 22 - 111000[11400] 49000[5000] 78 50 22 1(min) 1PC 1 51210 07023231 23.99 SGD
In stock
110 77 27 - 209000[21300] 78000[7950] 110 75 27 1(min) 1PC 1 51215 07023283 47.99 SGD
Shipped after 2018-09-05
95 62 26 - 169000[17200] 71500[7300] 95 60 26 1(min) 1PC 1 51212 07023256 40.99 SGD
Shipped after 2018-06-26
135 93 35 - 310000[31500] 114000[11600] 135 90 35 1.1(min) 1PC 1 51218 07023317 85.99 SGD
Shipped after 2018-06-26
100 67 27 - 189000[19200] 75500[7700] 100 65 27 1(min) 1PC 1 51213 07023265 40.99 SGD
Shipped after 2018-06-26
115 82 28 - 218000[22300] 79000[8050] 115 80 28 1(min) 1PC 1 51216 07023292 54.99 SGD
Shipped after 2018-06-26
190 133 45 - 550000[56000] 183000[18700] 187 130 - 1.5(min) 1PC 1 51226X 32997763 259.99 SGD
Shipped after 2018-06-26
200 143 46 - 575000[59000] 186000[18900] 197 140 - 1.5(min) 1PC 1 51228X 32997772 269.99 SGD
Shipped after 2018-06-26
90 57 25 - 159000[16200] 70000[7150] 90 55 25 1(min) 1PC 1 51211 07023247 30.99 SGD
In stock
125 88 31 - 264000[26900] 96000[9800] 125 85 31 1(min) 1PC 1 51217 07023301 70.99 SGD
Shipped after 2018-06-26
26 - - - 17100[1740] 12800[1300] 26 10 11 0.6(min) 1PC 1 51200 07023134 13.99 SGD
In stock
160 113 38 - 395000[40000] 136000[13900] 160 110 - 1.1(min) 1PC 1 51222 32997754 149.99 SGD
Shipped after 2018-06-26
73 47 20 Plane seat shape 105000[10700] 48000[4900] 73 45 20 1(minimum) 1PC 1 51209 07023222 20.99 SGD
In stock
47 27 15 Plane seat shape 50500[5150] 28000[2860] 47 25 15 0.6(minimum) 1PC 1 51205 07023186 11.99 SGD
In stock
32 17 12 Plane seat shape 24800[2530] 16700[1710] 32 15 12 0.6 (minimum) 1PC 1 51202 07023152 9.99 SGD
In stock
28 14 11 Flat-surface seat type 19000[1940] 13300[1350] 28 12 11 0.6 (Minimum) 1PC 1 51201 07023143 8.99 SGD
In stock
35 19 12 Flat-surface seat type 27300[2780] 17300[1760] 35 17 12 0.6 (min) 1PC 1 51203 07023161 9.99 SGD
In stock
40 22 14 Flat-surface seat type 37500[3850] 22500[2290] 40 20 14 0.6 (Minimum) 1PC 1 51204 07023177 10.99 SGD
In stock
52 32 16 Flat-surface seat type 58000[5950] 29500[3000] 52 30 16 0.6 (min) 1PC 1 51206 07023195 12.99 SGD
In stock
62 37 18 Flat-surface seat type 78000[7950] 39500[4050] 62 35 18 1 (Minimum) 1PC 1 51207 07023204 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Rotary table self made
5
From Japan
On 2015-08-06 15:58:09
I can trust this very much, I will buy it if there is another opportunity. Why do not you buy it if everyone is fine too?
Grease injection type bearing
5
From Japan
On 2015-04-20 21:48:16
I am very satisfied. Cost is also low
This review is about item#07023186.
Weight rotation door bearing part
5
From Japan
On 2014-08-23 18:26:36
We decided on the same product after weight calculation from a wide selection of products. It will be an exhibition of finished products on August 25th. It is a review that I thought was later, but I began writing it with reminders. Either way, I think that the driving condition is good so we can deliver it without problems.
This review is about item#07023213.
Precision mold manufacturing
5
From Japan
On 2014-05-15 19:37:11
no problem
This review is about item#07023152.

Related Products