Buy more than* S$200* and get FREE SHIPPING

Flow Control, AS Series AS100 -

2.00 (1)
...see all
Product Options
ADD TO CART
Panel Cutout Dimensions (mm) Dimension L1 (mm) Maximum Working Pressure (MPa) Connection Diameter Dimensions L5 (mm) Effective Sectional Area (mm2) Body Size Compatible Tube Outside Diameter Operating Temperature Range (deg C) RPM needle Material Dimensions H2(mm) Compatible Cylinder Tube Inner Diameter (mm) Fluid Dimensions H1 (mm) Type Dimensions L4 (mm) Ambient Air Temperature and Use Air Temperature (deg C) Dimension d (mm) Dimensions M (mm) Assured Withstand Pressure (MPa) Dimensions M1 (mm) Dimension L3 (mm) Screw Type Dimensions D3 (mm) Dimension L2 (mm) Conformity Tube Outside Diameter (phi mm) Operating Pressure Range (MPa) Dimension D2 (mm) Dimension D1 (mm) Compatible Tube Diameter (inch) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Panel Cutout Dimensions (mm) Dimension L1 (mm) Maximum Working Pressure (MPa) Connection Diameter Dimensions L5 (mm) Effective Sectional Area (mm2) Body Size Compatible Tube Outside Diameter Operating Temperature Range (deg C) RPM needle Material Dimensions H2(mm) Compatible Cylinder Tube Inner Diameter (mm) Fluid Dimensions H1 (mm) Type Dimensions L4 (mm) Ambient Air Temperature and Use Air Temperature (deg C) Dimension d (mm) Dimensions M (mm) Assured Withstand Pressure (MPa) Dimensions M1 (mm) Dimension L3 (mm) Screw Type Dimensions D3 (mm) Dimension L2 (mm) Conformity Tube Outside Diameter (phi mm) Operating Pressure Range (MPa) Dimension D2 (mm) Dimension D1 (mm) Compatible Tube Diameter (inch) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 - - - M5 standard - (No freezing) -5 to 60 - - - - Air - - - - - - - - - - - - 6 - - - - -   1PC 1 AS1002F-06 36338382 10.98 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-01-J 36338312 11.32 SGD
Shipped after 2017-01-30
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-02-J 36338337 11.54 SGD
Shipped after 2017-02-01
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-06-J 36338391 10.98 SGD
Shipped after 2017-01-30
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-07-J 36338416 10.98 SGD
Shipped after 2017-01-30
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-03-J 36338355 10.98 SGD
Shipped after 2017-01-30
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-04-J 36338373 10.98 SGD
Shipped after 2017-01-30
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-23-J 36338434 11.32 SGD
Shipped after 2017-01-30
- 38 - - - 1.5 - phi1 / 8 inch - - - - - - - - - -5 to 60(No freezing) - - 1.5 12.7 27.7(max),24.9(min) - - 4.5 - 0.1 to 1 10 8.4 - 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FM-01 11551811 13.84 SGD
Shipped after 2017-02-03
- 39.2 - - - 1.5 - phi5 / 32 inch - - - - - - - - - -5 to 60(No freezing) - - 1.5 12.7 28.5(max),25.5(min) - - 5.2 - 0.1 to 1 10 9.3 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FM-03 11551827 13.51 SGD
Shipped after 2017-02-03
- 39.2 - - - 1.5 - phi4 - - - - - - - - - -5 to 60(No freezing) 4 - 1.5 12.7 28.5(max),25.5(min) - - 5.2 - 0.1 to 1 10 9.3 - 7   1PC 1 AS1001FM-04 11551836 13.51 SGD
In stock
- 48.7 - - - 1.5 - phi3 / 16 inch - - - - - - - - - -5 to 60(No freezing) - - 1.5 16.5 27.7(max),24.7(min) - - 6.2 - 0.1 to 1 10 11.4 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FM-05 11551845 13.51 SGD
Shipped after 2017-02-03
- 40.7 - - - 1.5 - phi1 / 4 inch - - - - - - - - - -5 to 60(No freezing) - - 1.5 13.7 27.7(max),24.7(min) - - 6.2 - 0.1 to 1 10 12 - 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FM-07 11551863 13.51 SGD
Shipped after 2017-02-03
- 38 - - - 1.5 - phi3.2 - - - - - - - - - -5 to 60(No freezing) 3.2 - 1.5 12.7 27.7(max),24.9(min) - - 4.5 - 0.1 to 1 10 8.4 - 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FM-23 11551872 13.84 SGD
Shipped after 2017-02-03
- 38 - - - 1.5 - phi1 / 8 inch - - Stainless - - - - - - -5 to 60(No freezing) - - 1.5 12.7 23.5(max),20.7(min) - - 4.5 - 0.1 to 1 10 8.4 - 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FG-01 11551741 14.06 SGD
Shipped after 2017-02-03
- 39.2 - - - 1.5 - phi5 / 32 inch - - Stainless - - - - - - -5 to 60(No freezing) - - 1.5 12.7 24.2(max),21.4(min) - - 5.2 - 0.1 to 1 10 9.3 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FG-03 11551757 13.18 SGD
Shipped after 2017-02-03
- 39.2 - - - 1.5 - phi4 - - Stainless - - - - - - -5 to 60(No freezing) 4 - 1.5 12.7 24.2(max),21.4(min) - - 5.2 - 0.1 to 1 10 9.3 - 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FG-04 11551766 13.18 SGD
Shipped after 2017-01-30
- 48.7 - - - 1.5 - phi3 / 16 inch - - Stainless - - - - - - -5 to 60(No freezing) - - 1.5 16.5 25.2(max),22.4(min) - - 6.2 - 0.1 to 1 10 11.4 - 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FG-05 11551775 17.35 SGD
Shipped after 2017-02-03
- 40.7 - - - 1.5 - phi6 - - Stainless - - - - - - -5 to 60(No freezing) 6 - 1.5 13.5 25.2(max),22.4(min) - - 6.2 - 0.1 to 1 10 11.6 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FG-06 11551784 13.18 SGD
Shipped after 2017-01-30
- 40.7 - - - 1.5 - phi1 / 4 inch - - Stainless - - - - - - -5 to 60(No freezing) - - 1.5 13.7 25.2(max),22.4(min) - - 6.2 - 0.1 to 1 10 12 - 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FG-07 11551793 17.35 SGD
Shipped after 2017-02-03
- 38 - - - 1.5 - phi3.2 - - Stainless - - - - - - -5 to 60(No freezing) 3.2 - 1.5 12.7 23.5(max),20.7(min) - - 4.5 - 0.1 to 1 10 8.4 - 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001FG-23 11551802 14.06 SGD
Shipped after 2017-02-01
- 38 - - - 1.5 - phi1 / 8 inch - 8 - - - - - - 0.7 -5 to 60(No freezing) - - 1.5 12.7 26 - 4.5 4.5 - 0.1 to 1 10 8.4 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-01T 11551355 11.32 SGD
Shipped after 2017-02-03
- 39.2 - - - 1.5 - phi5 / 32 inch - 8 - - - - - - 0.7 -5 to 60(No freezing) - - 1.5 12.7 26.6 - 4.5 5.2 - 0.1 to 1 10 9.3 - 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-03T 11551425 10.98 SGD
Shipped after 2017-02-03
- 39.2 - - - 1.5 - phi4 - 8 - - - - - - 0.7 -5 to 60(No freezing) 4 - 1.5 12.7 26.6 - 4.5 5.2 - 0.1 to 1 10 9.3 - 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-04T 11551495 10.98 SGD
Shipped after 2017-02-03
- 48.7 - - - 1.5 - phi3 / 16 inch - 8 - - - - - - 0.7 -5 to 60(No freezing) - - 1.5 16.5 27.7 - 4.5 6.2 - 0.1 to 1 10 11.4 - 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-05T 11551556 10.98 SGD
Shipped after 2017-02-03
- 40.7 - - - 1.5 - phi6 - 8 - - - - - - 0.7 -5 to 60(No freezing) 6 - 1.5 13.5 27.7 - 4.5 6.2 - 0.1 to 1 10 11.6 - 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-06T 11551617 10.98 SGD
Shipped after 2017-02-03
- 40.7 - - - 1.5 - phi1 / 4 inch - 8 - - - - - - 0.7 -5 to 60(No freezing) - - 1.5 13.7 27.7 - 4.5 6.2 - 0.1 to 1 10 12 - 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-07T 11551687 10.98 SGD
Shipped after 2017-02-03
- 38 - - - 1.5 - phi3.2 - 8 - - - - - - 0.7 -5 to 60(No freezing) 3.2 - 1.5 12.7 26 - 4.5 4.5 - 0.1 to 1 10 8.4 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-23T 11551732 11.32 SGD
Shipped after 2017-02-03
- 38 - - - 1.5 - phi1 / 8 inch - 8 - - - - - - 0.7 -5 to 60(No freezing) - - 1.5 12.7 26 - 4.7 4.5 - 0.1 to 1 10 8.4 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-01D 11551337 11.32 SGD
Shipped after 2017-02-03
- 39.2 - - - 1.5 - phi5 / 32 inch - 8 - - - - - - 0.7 -5 to 60(No freezing) - - 1.5 12.7 26.6 - 4.7 5.2 - 0.1 to 1 10 9.3 - 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-03D 11551407 10.98 SGD
Shipped after 2017-02-03
- 39.2 - - - 1.5 - phi4 - 8 - - - - - - 0.7 -5 to 60(No freezing) 4 - 1.5 12.7 26.6 - 4.7 5.2 - 0.1 to 1 10 9.3 - 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-04D 11551477 10.98 SGD
Shipped after 2017-02-03
- 48.7 - - - 1.5 - phi3 / 16 inch - 8 - - - - - - 0.7 -5 to 60(No freezing) - - 1.5 16.5 27.7 - 4.7 6.2 - 0.1 to 1 10 11.4 - 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-05D 11551522 10.98 SGD
Shipped after 2017-02-03
- 40.7 - - - 1.5 - phi6 - 8 - - - - - - 0.7 -5 to 60(No freezing) 6 - 1.5 13.5 27.7 - 4.7 6.2 - 0.1 to 1 10 11.6 - 10 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-06D 11551592 10.98 SGD
Shipped after 2017-02-03
- 40.7 - - - 1.5 - phi1 / 4 inch - 8 - - - - - - 0.7 -5 to 60(No freezing) - - 1.5 13.7 27.7 - 4.7 6.2 - 0.1 to 1 10 12 - 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-07D 11551662 10.98 SGD
Shipped after 2017-02-03
- 38 - - - 1.5 - phi3.2 - 8 - - - - - - 0.7 -5 to 60(No freezing) 3.2 - 1.5 12.7 26 - 4.7 4.5 - 0.1 to 1 10 8.4 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-23D 11551714 11.32 SGD
Shipped after 2017-02-03
10.5 38 - - 37.6(max),34.4(min) 1.5 - phi1 / 8 inch - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) - 12.7 1.5 - 16.8 - - 4.5 - 0.1 to 1 - 8.4 - 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-01-3 11551321 12.96 SGD
Shipped after 2017-02-03
10.5 39.2 - - 38.2(max),35(min) 1.5 - phi5 / 32 inch - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) - 12.7 1.5 - 17.4 - - 5.2 - 0.1 to 1 - 9.3 - 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-03-3 11551391 12.64 SGD
Shipped after 2017-02-03
10.5 39.2 - - 38.2(max),35(min) 1.5 - phi4 - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) 4 12.7 1.5 - 17.4 - - 5.2 - 0.1 to 1 - 9.3 - 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-04-3 11551443 12.64 SGD
Shipped after 2017-02-03
10.5 39.2 - - 38.2(max),35(min) 1.5 - phi4 - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) 4 12.7 1.5 - 17.4 - - 5.2 - 0.1 to 1 - 9.3 - 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-04-3-X21 11551452 15.81 SGD
Shipped after 2017-02-03
10.5 39.2 - - 38.2(max),35(min) 1.5 - phi4 - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) 4 12.7 1.5 - 17.4 - - 5.2 - 0.1 to 1 - 9.3 - 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-04-3-X214 11551461 13.62 SGD
Shipped after 2017-02-03
10.5 48.7 - - 39.3(max),36.1(min) 1.5 - phi3 / 16 inch - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) - 16.5 1.5 - 18.5 - - 6.2 - 0.1 to 1 - 11.4 - 24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-05-3 11551513 12.64 SGD
Shipped after 2017-02-03
10.5 40.7 - - 39.3(max),36.1(min) 1.5 - phi6 - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) 6 13.5 1.5 - 18.5 - - 6.2 - 0.1 to 1 - 11.6 - 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-06-3-X21 11551583 15.81 SGD
Shipped after 2017-02-03
10.5 40.7 - - 39.3(max),36.1(min) 1.5 - phi1 / 4 inch - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) - 13.7 1.5 - 18.5 - - 6.2 - 0.1 to 1 - 12 - 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-07-3 11551635 12.64 SGD
Shipped after 2017-02-03
10.5 40.7 - - 39.3(max),36.1(min) 1.5 - phi1 / 4 inch - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) - 13.7 1.5 - 18.5 - - 6.2 - 0.1 to 1 - 12 - 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-07-3-X21 11551644 15.81 SGD
Shipped after 2017-02-03
10.5 40.7 - - 39.3(max),36.1(min) 1.5 - phi1 / 4 inch - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) - 13.7 1.5 - 18.5 - - 6.2 - 0.1 to 1 - 12 - 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-07-3-X214 11551653 13.62 SGD
Shipped after 2017-02-03
- 48.7 - - - 1.5 - phi3 / 16 inch - 8 - - - - - - - -5 to 60(No freezing) - - 1.5 16.5 25.2(max),22.4(min) - - 6.2 - 0.1 to 1 10 11.4 - 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-05 11551504 10.98 SGD
Shipped after 2017-02-03
- 48.7 - - - 1.5 - phi3 / 16 inch - 8 - - - - - - - -5 to 60(No freezing) - - 1.5 16.5 25.2(max),22.4(min) - - 6.2 - 0.1 to 1 10 11.4 - 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-05K 11551531 11.52 SGD
Shipped after 2017-02-03
- 48.7 - - - 1.5 - phi3 / 16 inch - 8 - - - - - - - -5 to 60(No freezing) - - 1.5 16.5 25.2(max),22.4(min) - - 6.2 - 0.1 to 1 10 11.4 - 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-05N 11551547 11.96 SGD
Shipped after 2017-02-03
10.5 38 - - 37.6(max),34.4(min) 1.5 - phi3.2 - 8 - 8 - - 12 - 3.5(max) -5 to 60(No freezing) 3.2 12.7 1.5 - 16.8 - - 4.5 - 0.1 to 1 - 8.4 - 18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1001F-23-3 11551705 12.96 SGD
Shipped after 2017-02-03
- - - M5x0.8 - - - - - - - - 6.,10,16,20,25 - - - - -5 to 60(No freezing) - - 1.05 - - Metric screw thread - - - 0.1 to 0.7 - - - 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1000-M5 11551267 14.28 SGD
Shipped after 2017-02-03
- - - M5x0.8 - - - - - - - - 6.,10,16,20,25 - - - - -5 to 60(No freezing) - - 1.05 - - Metric screw thread - - - 0.1 to 0.7 - - - 33 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1000-M5-N 11551276 15.37 SGD
Shipped after 2017-02-03
- - - M3x0.5 - - - - - - - - 2.5,4,6 - - - - -5 to 60(No freezing) - - 1.05 - - Metric screw thread - - - 0.1 to 0.7 - - - 4.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1000-M3 11551251 10.54 SGD
Shipped after 2017-02-03
- - 1 - - - M5 standard - -5 to 60(No freezing) - - - - - - - - - - - - - - - - - - - - - 1/8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-01 36338303 11.32 SGD
Shipped after 2017-01-30
- - 0.7 - - - M5 standard - -5 to 60(No freezing) - - - - - - - - - - - - - - - - - 2 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-02 36338321 11.54 SGD
Shipped after 2017-01-30
- - 1 - - - M5 standard - -5 to 60(No freezing) - - - - - - - - - - - - - - - - - - - - - 5/32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-03 36338346 10.98 SGD
Shipped after 2017-01-30
- - 1 - - - M5 standard - -5 to 60(No freezing) - - - - - - - - - - - - - - - - - - - - - 1/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-07 36338407 10.98 SGD
Shipped after 2017-01-30
- - 1 - - - M5 standard - -5 to 60(No freezing) - - - - - - - - - - - - - - - - - 3.2 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1002F-23 36338425 11.32 SGD
Shipped after 2017-01-30
- - 1 - - - M5standard - (Nofreezing)-5to60 - - - - Air - - - - - - - - - - - - 4 - - - - -   1PC 1 AS1002F-04 36338364 10.98 SGD
In stock
10.5 40.7 - - 39.3(maximum),36.1(minimum) 1.5 - phi6 - 8 - 8 - Air 12 Inlinetype/panelmounttype 3.5(maximum) (Nofreezing)-5to60 6 13.5 1.5 - 18.5 - - 6.2 - 0.1 to 1 - 11.6 - 20   1PC 1 AS1001F-06-3 11551574 12.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For the high-pressure cylinder peripheral equipment piping
2
From Japan
On 2015-02-17 14:52:02
In the HP in the photos you could not be confirmed, but also I think there was also a lack of confirmation us, but is a small knob needle. Piping, etc. There is no problem, but I feel that hard knob at the stage of adjustment.
This review is about item#36338382.

Related Products

SMC

SMC