Buy more than* S$200* and get FREE SHIPPING

SSC Valve (ASS~)

5.00 (1)
Acoustic Velocity Conductance C [dm3 (s/bar)]
Control: 9.5, freedom: 10
Ambient Temperature and Water Temperature (Degree c)
-5 -60 (No freezing)
Critical Pressure
Control: 0.45, free: 0.5
Set Pressure (MPa)
0.1-0.5
Fluid
Air
Maximum Working Pressure (MPa)
0.7
Weight (g)
580
Connection Diameter
3/4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASS500-06 11550217 87.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for the cylinder for speed control
5
From Japan
On 2015-11-06 12:19:44
Delivery time is also faster, we have always survived. We plan to purchase in the future.
This review is about item#11550217.

Related Products

SMC

SMC