Buy more than* S$200* and get FREE SHIPPING

AW Series, Aw30-03B -

Case Guard
Included
Rated Filtration (micrometer)
5
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Set Pressure Range (MPa)
0.05 - 0.85
Fluid
Air
Port Size
3/8
Body Size
3/8
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1.0
Overall Length (mm)
201
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 AW30-03BCG 11632074 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC