NoteBuy more than* S$200* and get FREE SHIPPING

Cylinder with Lock

Port Screw Type
Rc
Lock
Operating mode / Spring lock (exhaust lock), opening pressure /0.25Mpa or more, starting pressure /0.20Mpa below, the maximum operating pressure /1.0Mpa, lock direction / both directions, the holding force (maximum static load) /13.8kN
Ambient Temperature and Water Temperature (Degree c)
0 over 70 (No freezing)
Lower Operating Pressure (MPa)
0.08
Assured Withstand Pressure (MPa)
1.57
Tube Inner Diameter (mm)
160
Standard Stroke (mm)
Not required (Non-lube)
Fluid
Air
Maximum Working Pressure (MPa)
0.97
Operating Piston Speed (mm/s)
50-500
Cushion
Yes
Material
Tube / aluminum tube (1200st below), iron tubes (or more 1201st)
Set Contents
Wiper ring, rod seal, piston seal, valve seal, tube gasket, push plate gasket
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CLS160-PS 16870095 30.88 SGD
In stock

Related Products

SMC

SMC