Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

CM2 Series, CM2B20-5 -

Pipe Port Diameter
Rc1/8
With or Without Built-in Magnet
Not available
Oiling
No need (Oilless)
Mounting Bracket
Basic form
Tube Inner Diameter (mm)
20
Fluid
Air
Actuation
Two-movement piece rod
Operating Pressure Range (MPa)
0.05 - 1.0
Operating Piston Speed (mm/s)
50 - 750
Cushion
Rubber cushion
Mounting Style
Basic form
Connection Diameter
Rc1/8
Stroke (mm)
50
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM2B20-50 16892793 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC