Buy more than* S$200* and get FREE SHIPPING

Slim Cylinder

Cylinder Stroke (mm)
-
Support Bracket
Through-hole (standard)
Port Screw Type
Rc Phi32 over 100
Stroke length tolerance
+1.0mm 0
Oiling
Not required (Non-lube)
Ambient Temperature and Water Temperature (Degree c)
Over 10 over 70 (No freezing)
Lower Operating Pressure (MPa)
0.05
Assured Withstand Pressure (MPa)
1.5
Tube Inner Diameter (mm)
100
Tolerable Kinetic Energy (J)
-
Fluid
Air
Actuation
-
Body Option
-
Maximum Working Pressure (MPa)
1
Operating Piston Speed (mm/s)
50-500
Form
Pneumatic type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CQ2B100-PS 20267554 12.08 SGD
In stock
ADD TO CART

Related Products

SMC

SMC