Buy more than* S$200* and get FREE SHIPPING

Slim Cylinder

Port Screw Type
M screw
Oiling
Not required (Non-lube)
Mounting Bracket
Through hole
Tube Inner Diameter (mm)
12
Fluid
Air
Actuation
Double acting single rod
Body Option
Rod end female thread
Operating Pressure Range (MPa)
0.07-1.0
Operating Piston Speed (mm/s)
50-500
Form
Pneumatic type
Mounting Style
Through hole
Stroke (mm)
20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CQ2B12-20D 20269891 53.46 SGD
Shipped after 2017-03-07
ADD TO CART

Related Products

SMC

SMC