Buy more than* S$200* and get FREE SHIPPING

Slim Cylinder

Stroke length tolerance
Standard stroke: 0 over +1.0, Long Stroke: 0 over +1.4
Oiling
Not required (Non-lube)
Ambient Temperature and Water Temperature (Degree c)
Over 10 over 70 (No freezing)
Lower Operating Pressure (MPa)
0.05
Assured Withstand Pressure (MPa)
1.5
Tube Inner Diameter (mm)
25
Tolerable Kinetic Energy (J)
0.09
Fluid
Air
Actuation
Double-acting type
Maximum Working Pressure (MPa)
1
Operating Piston Speed (mm/s)
50-500
Attachment
Through-hole / Both ends tapped common (standard)
Stroke (mm)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CDQSB25-30D 17514183 70.28 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products

SMC

SMC