Buy more than* S$200* and get FREE SHIPPING

ISG Series, ISG-

5.00 (1)
Ambient Temperature and Water Temperature (Degree c)
-5 To 80 (No freezing)
Display Units
Mpa
...see all
Product Options
ADD TO CART
Weight (kg) Material (connection) Repeat Accuracy Assured Withstand Pressure (MPa) Pressure Adjustment Range (Mpa) Connection Method Adjustment Hysteresis Scale Plate Contact Arrangement Specification Port Size Differenrial Adjustable Range (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Material (connection) Repeat Accuracy Assured Withstand Pressure (MPa) Pressure Adjustment Range (Mpa) Connection Method Adjustment Hysteresis Scale Plate Contact Arrangement Specification Port Size Differenrial Adjustable Range (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / grommet None 1a1b - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG110-030 21827723 95.33 SGD
In stock
1.2 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / grommet None 1a1b - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG111-030 21827793 152.09 SGD
Shipped after 2017-03-03
1.2 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / grommet With 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG111-031-W 21827827 190.54 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet None 1a1b CE compliant products R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG120-030-Q 21827863 101.58 SGD
Shipped after 2017-03-03
1.2 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet None 1a1b - R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG121-030 21827933 152.09 SGD
Shipped after 2017-03-03
1.2 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet None 2ab - R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG130-030-W 21828012 101.58 SGD
Shipped after 2017-03-03
1.2 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet With 2ab - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG130-031-W 21828046 130.13 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-031-BW 21828231 169.12 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 1a1b CE compliant products R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-031-Q 21828247 169.12 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-031-W 21828256 169.12 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 None 2ab - NPT3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-N030-W 21828161 137.27 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-031 21828326 211.40 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-031-C 21828353 211.40 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - NPT3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-N031 21828274 211.40 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-031-B 21828441 152.09 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 1a1b CE compliant products R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-031-Q 21828484 169.12 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-031-BW 21828685 169.12 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet With 1a1b - R3/8 0.03 to 0.6   1PC 1 ISG130-031 21828021 113.11 SGD
In stock
1.2 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / grommet None 1a1b CE compliant products R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG110-030-Q 21827732 101.58 SGD
Shipped after 2017-03-03
1.2 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / grommet None 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG110-030-W 21827741 101.58 SGD
Shipped after 2017-03-03
1.2 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / grommet With 1a1b - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG111-031 21827811 173.51 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / grommet None 1a1b - NPT3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG111-N030 21827775 152.09 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / grommet With 1a1b - NPT3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG111-N031 21827784 173.51 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet None 2ab - R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG120-030-W 21827872 101.58 SGD
Shipped after 2017-03-03
1.2 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet None 1a1b - NPT3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG120-N030 21827836 84.56 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet None 2ab - R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG121-030-W 21827942 169.12 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet With 1a1b - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG121-031 21827951 173.51 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet With 1a1b CE compliant products R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG130-031-Q 21828037 130.13 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet With 1a1b - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG131-031 21828082 173.51 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet With 2ab - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG131-031-W 21828091 190.54 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 2kPa 0.5 -10 ~ -100kPa Lead / grommet None 1a1b - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG190-030 21828116 96.64 SGD
Shipped after 2017-03-03
1.2 Brass, phosphor bronze +/- 2kPa 0.5 -10 ~ -100kPa Lead / grommet None 1a1b CE compliant products R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG190-030-Q 21828125 113.67 SGD
Shipped after 2017-03-03
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 2ab - NPT3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-N031-W 21828283 228.42 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-030 21828405 120.26 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 None 1a1b CE compliant products R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-030-Q 21828414 137.27 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-031-CW 21828475 169.12 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-031-W 21828493 169.12 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-031 21828563 211.40 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 2ab - NPT3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-N031-W 21828527 228.42 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.03 to 0.6   1PC 1 ISG230-031 21828667 152.09 SGD
In stock
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-031-W 21828721 169.12 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 2ab - NPT3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-N031-W 21828624 169.12 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-030 21828764 176.81 SGD
Shipped after 2017-03-03
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 None 2ab - R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-030-W 21828782 193.82 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - NPT3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-N031 21828746 211.40 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 2kPa 0.5 -10 ~ -100kPa Lead / Kyapukon diameter 11 ~ 13 None 2ab - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG291-030-W 21828913 209.20 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / grommet With 1a1b - R3/8 0.015 to 0.2   1PC 1 ISG110-031 21827757 129.90 SGD
Shipped after 2017-02-28
1.2 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / grommet None 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG111-030-W 21827802 169.12 SGD
Shipped after 2017-03-03
1.2 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet With 1a1b - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG120-031 21827881 113.11 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 2kPa 0.5 -10 ~ -100kPa Lead / grommet None 1a1b - NPT3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG190-N030 21828107 96.64 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 2kPa 0.5 -10 ~ -100kPa Lead / grommet None 1a1b - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG191-030 21828143 159.24 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 None 1a1b CE compliant products R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-030-Q 21828204 137.27 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 None 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-030-W 21828213 137.27 SGD
Shipped after 2017-03-03
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-031-BW 21828344 228.42 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - NPT3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-N030 21828265 176.81 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-030 21828536 176.81 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-031-C 21828694 152.09 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-031-B 21828807 211.40 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-031-W 21828834 228.42 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 None 2ab - NPT3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-N030-W 21828737 193.82 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / grommet None 1a1b - NPT3/8 0.015 to 0.2   1PC 1 ISG110-N030 21827714 84.56 SGD
In stock
1.2 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet None 1a1b - R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG130-030 21828003 84.56 SGD
Shipped after 2017-03-03
1.2 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet None 1a1b - R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG131-030 21828064 152.09 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - NPT3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-N031 21828177 152.09 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 None 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-030-W 21828317 193.82 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 None 2ab - R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-030-W 21828423 137.27 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-031-BW 21828457 169.12 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - NPT3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-N030 21828371 120.26 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - NPT3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-N031 21828387 152.09 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-031-B 21828572 211.40 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-031-BW 21828581 228.42 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-031-W 21828597 228.42 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 2ab - NPT3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-N031-W 21828755 228.42 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 2kPa 0.5 -10 ~ -100kPa Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG291-030-B 21828904 192.18 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet With 1a1b CE compliant products R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG120-031-Q 21827897 130.13 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet With 2ab - NPT3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG121-N031-W 21827924 190.54 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet With 1a1b - NPT3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG131-N031 21828055 173.51 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 2kPa 0.5 -10 ~ -100kPa Lead / grommet None 2ab - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG191-030-W 21828152 176.25 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-030 21828195 120.26 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-031-C 21828466 152.09 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 None 2ab - NPT3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-N030-W 21828502 193.82 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - NPT3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-N031 21828511 211.40 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-031-B 21828676 152.09 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - NPT3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-N030 21828606 120.26 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 None 1a1b CE compliant products R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-030-Q 21828773 193.82 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 2kPa 0.5 -10 ~ -100kPa Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG290-030 21828852 131.78 SGD
Shipped after 2017-03-03
1.2 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet With 1a1b CE compliant products R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG121-031-Q 21827967 190.54 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet With 2ab - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG121-031-W 21827976 190.54 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet With 1a1b - NPT3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG121-N031 21827915 173.51 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet With 1a1b - NPT3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG130-N031 21827994 113.11 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 None 1a1b CE compliant products R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-030-Q 21828301 193.82 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-031 21828432 152.09 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-030 21828633 120.26 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 None 2ab - R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-030-BW 21828642 137.27 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 None 2ab - R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-030-W 21828651 137.27 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-031-CW 21828703 169.12 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 1a1b CE compliant products R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-031-Q 21828712 169.12 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-031-BW 21828816 228.42 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 2kPa 0.5 -10 ~ -100kPa Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG290-030-C 21828877 131.78 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 2kPa 0.5 -10 ~ -100kPa Lead / Kyapukon diameter 11 ~ 13 None 2ab - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG290-030-W 21828886 148.81 SGD
Shipped after 2017-03-03
1.2 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / grommet With 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG110-031-W 21827766 130.13 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet None 1a1b - NPT3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG130-N030 21827985 84.56 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-030-B 21828545 176.81 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-031-C 21828825 211.40 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 2kPa 0.5 -10 ~ -100kPa Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG290-030-B 21828861 131.78 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 2kPa 0.5 -10 ~ -100kPa Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG291-030 21828895 192.18 SGD
Shipped after 2017-03-03
1.2 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet None 1a1b - R3/8 0.02 to 0.35   1PC 1 ISG120-030 21827854 84.56 SGD
Shipped after 2017-03-02
1.2 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet With 2ab - R3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG120-031-W 21827906 130.13 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / grommet With 1a1b - NPT3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG120-N031 21827845 113.11 SGD
Shipped after 2017-03-09
1.2 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / grommet None 2ab - R3/8 From 0.03 to 0.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG131-030-W 21828073 169.12 SGD
Shipped after 2017-03-09
1.2 Brass, phosphor bronze +/- 2kPa 0.5 -10 ~ -100kPa Lead / grommet None 2ab - R3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG190-030-W 21828134 113.67 SGD
Shipped after 2017-03-03
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-031 21828222 152.09 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 2ab - NPT3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG210-N031-W 21828186 169.12 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 None 1a1b - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-030 21828292 176.81 SGD
Shipped after 2017-03-03
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-031-B 21828335 211.40 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.006Mpa 1 0.02-0.3 Lead / Kyapukon diameter 11 ~ 13 With 2ab - R3/8 0.015 to 0.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG211-031-W 21828362 228.42 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 With 2ab - NPT3/8 0.02 to 0.45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG220-N031-W 21828396 169.12 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.014Mpa 1.5 0.05-0.7 Lead / Kyapukon diameter 11 ~ 13 None 2ab - R3/8 0.02 to 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG221-030-W 21828554 193.82 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - NPT3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG230-N031 21828615 152.09 SGD
Shipped after 2017-03-09
1.3 SUS316 +/- 0.02Mpa 1.5 0.1-1.0 Lead / Kyapukon diameter 11 ~ 13 With 1a1b - R3/8 0.03 to 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG231-031 21828791 211.40 SGD
Shipped after 2017-03-09
1.3 Brass, phosphor bronze +/- 2kPa 0.5 -10 ~ -100kPa Lead / Kyapukon diameter 11 ~ 13 None 1a1b - NPT3/8 7 ~ 53kPa *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ISG290-N030 21828843 131.78 SGD
Shipped after 2017-03-09
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Compressor pressure SW exchange
5
From Japan
On 2014-11-27 18:19:53
Since the three-phase 200V pressure retractable reciprocating of pressure SW broke purchased as a replacement, use by connecting to the electromagnetic switch. Price is compared to the same degree of genuine products, the body also has been making much the firm made of steel plate, it is set so that with even pressure value setting and the pressure difference setting scale was easy to. (Wire cord is not attached) cost performance is really high. Since the part number specifications are different, the catalog I think a must-read before you buy.
This review is about item#21828021.

Related Products

SMC

SMC