Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Using Tensile Compressive Force(N) Compatible Tube Inner Diameter (phi mm) Swing Angle Nominal Designation of Compatible Cylinder Screw Allowable Eccentricity (mm) Type Mounting Style Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Using Tensile Compressive Force(N) Compatible Tube Inner Diameter (phi mm) Swing Angle Nominal Designation of Compatible Cylinder Screw Allowable Eccentricity (mm) Type Mounting Style Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1100 20 +/-5 degrees M8x1.25 0.5 Standard type Standard form   1PC 1 JA20-8-125 21883346 32.17 SGD
In stock
123 10/15 +/-5 degrees M5x0.8 0.5 Standard type Standard form   1PC 1 JA15-5-080 21883294 12.91 SGD
In stock
11000 50 +/- 5 ° M16x1.5 1 Standard type Standard form   1PC 1 JA50-16-150 21883434 51.55 SGD
Shipped after 2017-05-01
19 6 +/- 5 ° M3x0.5 0.5 Standard type Standard form   1PC 1 JA6-3-050 21883443 16.68 SGD
Shipped after 2017-04-28
11000 50 63 +/- 5 ° M16x2 1 Standard type Standard form   1PC 1 JA63-16-200 21883452 64.47 SGD
Shipped after 2017-05-02
55000 160 +/- 5 ° M36x1.5 3 Standard type Flange type   1PC 1 JAF160-36-150 21882585 373.39 SGD
Shipped after 2017-05-01
22000 63 +/- 5 ° M24x1.5 2 Heavy Load Type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHL63-24-150 21882883 113.57 SGD
Shipped after 2017-05-11
4400 32 40 +/- 5 ° M12x1.25 0.75 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL40-12-125 21883145 64.47 SGD
Shipped after 2017-05-11
4400 32 40 +/- 5 ° M12x1.75 0.75 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL40-12-175 21883163 64.47 SGD
Shipped after 2017-05-11
4400 40 +/- 5 ° M14x1.5 0.75 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL40-14-150 21883172 69.96 SGD
Shipped after 2017-05-11
28000 100 +/- 5 ° M27x1.5 2 Standard type Standard form   1PC 1 JA100-27-150 21883267 96.77 SGD
Shipped after 2017-05-02
54000 125 140 +/- 5 ° M30x1.5 2.5 Standard type Standard form   1PC 1 JA140-30-150 21883285 244.19 SGD
Shipped after 2017-05-01
71000 160 +/- 5 ° M33x2 3 Standard type Standard form   1PC 1 JA160-33-200 21883312 308.79 SGD
Shipped after 2017-05-01
36000 125 140 +/- 5 ° M30x1.5 2.5 Standard type Flange type   1PC 1 JAF140-30-150 21882567 270.03 SGD
Shipped after 2017-05-01
2500 25 +/- 5 ° M10x1.5 0.5 Standard type Flange type   1PC 1 JAF25-10-150 21882612 51.55 SGD
Shipped after 2017-05-01
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAF32-10-125 21882646 45.09 SGD
Shipped after 2017-05-11
4400 32 40 +/- 5 ° M12x1.25 0.75 Standard type Flange type   1PC 1 JAF40-12-125 21882655 64.47 SGD
Shipped after 2017-05-01
4400 40 +/- 5 ° M14x1.5 0.75 Standard type Flange type   1PC 1 JAF40-14-150 21882682 69.96 SGD
Shipped after 2017-04-26
28000 63 +/- 5 ° M24x1.5 2 Heavy Load Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAH63-24-150 21882971 96.77 SGD
Shipped after 2017-05-11
55000 100 +/- 5 ° M39x1.5 3 Heavy Load Type Flange type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHF100-39-150 21882743 373.39 SGD
Shipped after 2017-05-11
55000 100 +/- 5 ° M42x3 3 Heavy Load Type Flange type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHF100-42-300 21882752 386.30 SGD
Shipped after 2017-05-11
55000 100 +/- 5 ° M48x1.5 3 Heavy Load Type Flange type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHF100-48-150 21882761 450.90 SGD
Shipped after 2017-05-11
9000 40 +/- 5 ° M16x1.5 1.25 Heavy Load Type Flange type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHF40-16-150 21882777 74.81 SGD
Shipped after 2017-05-11
36000 80 +/- 5 ° M30x1.5 2.5 Heavy Load Type Flange type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHF80-30-150 21882813 270.03 SGD
Shipped after 2017-05-11
36000 80 +/- 5 ° M30x2 2.5 Heavy Load Type Flange type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHF80-30-200 21882822 295.87 SGD
Shipped after 2017-05-11
14000 50 +/- 5 ° M20x1.5 2 Heavy Load Type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHL50-20-150 21882874 87.73 SGD
Shipped after 2017-05-11
22000 100 +/- 5 ° M27x1.5 2 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL100-27-150 21883032 113.57 SGD
Shipped after 2017-05-11
28000 125 +/- 5 ° M27x2 2 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL125-27-200 21883041 113.57 SGD
Shipped after 2017-05-11
36000 125 140 +/- 5 ° M30x1.5 2.5 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL140-30-150 21883057 270.03 SGD
Shipped after 2017-05-11
1000 20 +/- 5 ° M8x1.25 0.5 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL20-8-125 21883093 38.76 SGD
Shipped after 2017-05-11
2000 25 +/- 5 ° M10x1.5 0.5 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL25-10-150 21883102 51.55 SGD
Shipped after 2017-05-11
9000 50 +/- 5 ° M16x1.5 1 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL50-16-150 21883181 64.47 SGD
Shipped after 2017-05-11
28000 100 +/- 5 ° M24x3 2 Standard type Standard form   1PC 1 JA100-24-300 21883242 96.77 SGD
Shipped after 2017-05-02
28000 125 +/- 5 ° M27x2 2 Standard type Standard form   1PC 1 JA125-27-200 21883276 96.77 SGD
Shipped after 2017-05-02
71000 160 +/- 5 ° M36x1.5 3 Standard type Standard form   1PC 1 JA160-36-150 21883321 308.79 SGD
Shipped after 2017-05-02
1100 20 +/- 5 ° M8x1 0.5 Standard type Flange type   1PC 1 JAF20-8-100 21882594 47.67 SGD
Shipped after 2017-04-28
1100 20 +/- 5 ° M8x1.25 0.5 Standard type Flange type   1PC 1 JAF20-8-125 21882603 38.76 SGD
Shipped after 2017-05-01
11000 40 +/- 5 ° M16x1.5 1.25 Heavy Load Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAH40-16-150 21882953 58.01 SGD
Shipped after 2017-05-11
18000 50 +/- 5 ° M20x1.5 2 Heavy Load Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAH50-20-150 21882962 70.93 SGD
Shipped after 2017-05-11
123 - +/- 5 ° M6x1 0.5 Standard type Standard form   1PC 1 JA15-6-100 21883303 12.91 SGD
In stock
28000 100 +/- 5 ° M27x1.5 2 Standard type Flange type   1PC 1 JAF100-27-150 21882542 113.57 SGD
Shipped after 2017-05-01
28000 125 +/- 5 ° M27x2 2 Standard type Flange type   1PC 1 JAF125-27-200 21882551 113.57 SGD
Shipped after 2017-05-02
4400 32 40 +/- 5 ° M12x1.75 0.75 Standard type Flange type   1PC 1 JAF40-12-175 21882673 64.47 SGD
Shipped after 2017-05-02
22000 63 +/- 5 ° M24x2 2 Heavy Load Type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHL63-24-200 21882892 116.15 SGD
Shipped after 2017-05-11
36000 80 +/- 5 ° M30x1.5 2.5 Heavy Load Type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHL80-30-150 21882901 270.03 SGD
Shipped after 2017-05-11
36000 80 +/- 5 ° M30x2 2.5 Heavy Load Type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHL80-30-200 21882917 295.87 SGD
Shipped after 2017-05-11
55000 160 +/- 5 ° M33x2 3 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL160-33-200 21883066 373.39 SGD
Shipped after 2017-05-11
18000 80 +/- 5 ° M20x2.5 1.25 Standard type Standard form   1PC 1 JA80-20-250 21883477 77.39 SGD
Shipped after 2017-05-02
28000 100 +/- 5 ° M24x3 2 Standard type Flange type   1PC 1 JAF100-24-300 21882524 113.57 SGD
Shipped after 2017-05-02
9000 50 63 +/- 5 ° M16x2 1 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL63-16-200 21883197 77.39 SGD
Shipped after 2017-05-11
9000 50 63 +/- 5 ° M18x1.5 1 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL63-18-150 21883206 74.81 SGD
Shipped after 2017-05-11
28000 100 +/- 5 ° M26x1.5 2 Standard type Standard form   1PC 1 JA100-26-150 21883251 96.77 SGD
Shipped after 2017-05-01
1100 20 +/- 5 ° M8x1 0.5 Standard type Standard form   1PC 1 JA20-8-100 21883337 38.63 SGD
Shipped after 2017-05-01
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JA32-10-125 21883382 34.75 SGD
Shipped after 2017-05-11
4400 32 40 +/- 5 ° M12x1.25 0.75 Standard type Standard form   1PC 1 JA40-12-125 21883391 59.63 SGD
Shipped after 2017-05-01
4400 40 +/- 5 ° M12x1.5 0.75 Standard type Standard form   1PC 1 JA40-12-150 21883407 59.63 SGD
Shipped after 2017-05-02
4400 32 40 +/- 5 ° M12x1.75 0.75 Standard type Standard form   1PC 1 JA40-12-175 21883416 51.55 SGD
Shipped after 2017-05-01
18000 80 +/- 5 ° M22x1.5 1.25 Standard type Standard form   1PC 1 JA80-22-150 21883486 78.85 SGD
In stock
11000 50 63 +/- 5 ° M16x2 1 Standard type Flange type   1PC 1 JAF63-16-200 21882707 77.39 SGD
Shipped after 2017-05-02
18000 80 +/- 5 ° M20x2.5 1.25 Standard type Flange type   1PC 1 JAF80-20-250 21882725 90.59 SGD
Shipped after 2017-05-01
18000 80 +/- 5 ° M22x1.5 1.25 Standard type Flange type   1PC 1 JAF80-22-150 21882734 87.73 SGD
Shipped after 2017-05-02
71000 100 +/- 5 ° M39x1.5 3 Heavy Load Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAH100-39-150 21882926 308.79 SGD
Shipped after 2017-05-11
71000 100 +/- 5 ° M48x1.5 3 Heavy Load Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAH100-48-150 21882944 437.98 SGD
Shipped after 2017-05-11
28000 63 +/- 5 ° M24x2 2 Heavy Load Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAH63-24-200 21882987 103.23 SGD
Shipped after 2017-05-11
54000 80 +/- 5 ° M30x1.5 2.5 Heavy Load Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAH80-30-150 21882996 244.19 SGD
Shipped after 2017-05-11
54000 80 +/- 5 ° M30x2 2.5 Heavy Load Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAH80-30-200 21883005 244.19 SGD
Shipped after 2017-05-11
14000 50 +/- 5 ° M20x1.5 2 Heavy Load Type Flange type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHF50-20-150 21882786 87.73 SGD
Shipped after 2017-05-11
22000 100 +/- 5 ° M26x1.5 2 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL100-26-150 21883023 113.57 SGD
Shipped after 2017-05-11
2500 25 +/- 5 ° M10x1.5 0.5 Standard type Standard form   1PC 1 JA25-10-150 21883355 38.63 SGD
In stock
2500 32 +/- 5 ° M10x1 0.5 Standard type Standard form   1PC 1 JA32-10-100 21883373 38.63 SGD
Shipped after 2017-04-28
11000 50 63 +/- 5 ° M18x1.5 1 Standard type Flange type   1PC 1 JAF63-18-150 21882716 74.81 SGD
Shipped after 2017-05-01
71000 100 +/- 5 ° M42x3 3 Heavy Load Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAH100-42-300 21882935 308.79 SGD
Shipped after 2017-05-11
22000 63 +/- 5 ° M24x1.5 2 Heavy Load Type Flange type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHF63-24-150 21882795 113.57 SGD
Shipped after 2017-05-11
22000 63 +/- 5 ° M24x2 2 Heavy Load Type Flange type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHF63-24-200 21882804 116.15 SGD
Shipped after 2017-05-11
55000 100 +/- 5 ° M39x1.5 3 Heavy Load Type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHL100-39-150 21882831 373.39 SGD
Shipped after 2017-05-11
22000 100 +/- 5 ° M24x3 2 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL100-24-300 21883014 113.57 SGD
Shipped after 2017-05-11
28000 100 +/- 5 ° M26x1.5 2 Standard type Flange type   1PC 1 JAF100-26-150 21882533 113.57 SGD
Shipped after 2017-05-02
55000 160 +/- 5 ° M33x2 3 Standard type Flange type   1PC 1 JAF160-33-200 21882576 373.39 SGD
Shipped after 2017-05-02
2500 25 32 +/- 5 ° M10x1.25 0.5 Standard type Flange type   1PC 1 JAF30-10-125 21882621 45.09 SGD
In stock
2500 32 +/- 5 ° M10x1 0.5 Standard type Flange type   1PC 1 JAF32-10-100 21882637 51.55 SGD
Shipped after 2017-05-02
4400 40 +/- 5 ° M12x1.5 0.75 Standard type Flange type   1PC 1 JAF40-12-150 21882664 72.55 SGD
Shipped after 2017-05-01
11000 50 +/- 5 ° M16x1.5 1 Standard type Flange type   1PC 1 JAF50-16-150 21882691 64.47 SGD
Shipped after 2017-04-28
55000 100 +/- 5 ° M42x3 3 Heavy Load Type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHL100-42-300 21882847 386.30 SGD
Shipped after 2017-05-11
55000 100 +/- 5 ° M48x1.5 3 Heavy Load Type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHL100-48-150 21882856 515.50 SGD
Shipped after 2017-05-11
9000 40 +/- 5 ° M16x1.5 1.25 Heavy Load Type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAHL40-16-150 21882865 74.81 SGD
Shipped after 2017-05-11
55000 160 +/- 5 ° M36x1.5 3 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL160-36-150 21883075 373.39 SGD
Shipped after 2017-05-11
1000 20 +/- 5 ° M8x1 0.5 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL20-8-100 21883084 47.67 SGD
Shipped after 2017-05-11
2000 25 32 +/- 5 ° M10x1.25 0.5 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL30-10-125 21883111 52.12 SGD
Shipped after 2017-05-11
2000 32 +/- 5 ° M10x1 0.5 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL32-10-100 21883127 51.55 SGD
Shipped after 2017-05-11
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL32-10-125 21883136 45.09 SGD
Shipped after 2017-05-11
4400 40 +/- 5 ° M12x1.5 0.75 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL40-12-150 21883154 64.47 SGD
Shipped after 2017-05-11
14000 80 +/- 5 ° M22x1.5 1.25 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL80-22-150 21883224 87.73 SGD
Shipped after 2017-05-11
80 - +/-5 M4x0.7 0.5 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS10-4-070S 21884834 56.72 SGD
Shipped after 2017-05-11
210 10 16 +/-5 M5x0.8 0.5 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS16-5-080 21884843 61.89 SGD
Shipped after 2017-05-11
14000 80 +/- 5 ° M20x2.5 1.25 Standard type Foot *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JAL80-20-250 21883215 90.59 SGD
Shipped after 2017-05-11
80 - +/-5 M4x0.7 0.5 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS10-4-070 21884825 56.72 SGD
Shipped after 2017-05-11
210 10 16 +/-5 M5x0.8 0.5 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS16-5-080S 21884852 61.89 SGD
Shipped after 2017-05-11
1100 20 +/-5 M8x1.25 0.5 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS20-8-125 21884861 86.57 SGD
Shipped after 2017-05-11
1100 20 +/-5 M8x1.25 0.5 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS20-8-125S 21884877 77.39 SGD
Shipped after 2017-05-11
2500 25 32 +/-5 M10x1.25 0.5 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS32-10-125 21884886 86.57 SGD
Shipped after 2017-05-11
6000 40 +/-5 M14x1.5 0.75 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS40-14-150 21884904 90.31 SGD
Shipped after 2017-05-11
6000 40 +/-5 M14x1.5 0.75 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS40-14-150S 21884913 90.31 SGD
Shipped after 2017-05-11
11000 50 63 +/-5 M18x1.5 1 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS63-18-150 21884922 116.15 SGD
Shipped after 2017-05-11
11000 50 63 +/-5 M18x1.5 1 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS63-18-150S 21884931 116.15 SGD
Shipped after 2017-05-11
2500 25 32 +/-5 M10x1.25 0.5 Stainless Steel Type Standard form *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JS32-10-125S 21884895 77.39 SGD
Shipped after 2017-05-11
11000 50 63 +/-5degree M18x1.5 1 Standard Type Standard form   1PC 1 JA63-18-150 21883461 58.01 SGD
In stock
54 10 +/-5degree M4x0.7 0.5 Standard Type Standard form   1PC 1 JA10-4-070 21883233 12.26 SGD
In stock
2500 25 32 +/-5degree M10x1.25 0.5 Standard Type Standard form   1PC 1 JA30-10-125 21883364 34.75 SGD
In stock
6000 40 +/-5degree M14x1.5 0.75 Standard Type Standard form   1PC 1 JA40-14-150 21883425 43.80 SGD
In stock
ADD TO CART

Related Products

SMC

SMC