NoteBuy more than* S$200* and get FREE SHIPPING

S Coupler (KK3~)

Minimum Hole Diameter (mm)
4.7
Ambient Temperature and Water Temperature (Degree c)
Air: -5 -60, water: 5 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
1.5
Working Pressure Range
-90kPa-1MPa
Distinction
Socket
Fluid
Air, water
Dimensions M (mm)
17.0
Connection
Straight With one-touch fitting
Dimension L2 (mm)
49.6
Dimention D2 (phi mm)
12.0
Dimension D (phi mm)
20.2
Dimension L1 (mm)
47.1
Effective Sectional Area (mm2)
Urethane tube: 10.4, nylon tube: 13.4
Body Size
1/8
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
24.4
Specification
With electroless nickel plating (copper, fluorine base also possible)
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 KK3S-06H 21913753 38.63 SGD
In stock

Related Products

SMC

SMC