Buy more than* S$200* and get FREE SHIPPING

Compact Slide

Auto Switch Part No.
No (Built-in magnet)
Oiling
Not required (Non-lube)
Tube Inner Diameter (mm)
16
Fluid
Air
Actuation
Double acting
Operating Pressure Range (MPa)
0.06-0.7
Operating Piston Speed (mm/s)
50-500
Cushion
Both sides rubber cushion
Type
Compact slide
Stroke (mm)
60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MXH16-60 24608175 286.07 SGD
In stock
ADD TO CART

Related Products

SMC

SMC