NoteBuy more than* S$200* and get FREE SHIPPING

Clean Air Filter

Initial Pressure Drop (MPa)
0.03 (inlet pressure 0.7, at the maximum flow rate)
Differential Pressure Resistance(MPa)
(Element) 0.5
Maximum Flow Rate (L/min) (ANR)
100
Rated Filtration (micrometer)
0.01(99.99%)
Element Life
When one year or pressure drop has reached 0.1MPa
Working Pressure Range
Over 100kPa over 1.0MPa (and 0.99MPa in the case of nitrogen)
Fluid
Air, (nitrogen)
Withstanding Pressure (MPa)
1.5
Material (case)
Resin
Allowable Temperature (degreeC)
5-45
Connection Diameter
Phi6 clean one-touch fittings (KP Series)
Option
-
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFD100-C06 27513753 77.39 SGD
Shipped after 2016-12-12

Related Products

SMC

SMC