Buy more than* S$200* and get FREE SHIPPING

Clean Regulator

Cleaning Method
A grade
Direction of Port
Standard
Ambient Temperature and Water Temperature (Degree c)
0 -60 (No freezing)
Assured Withstand Pressure (MPa)
1.5
Set Pressure (MPa)
0.05-0.7
Mechanism
Non-relieving
Fluid
Clean air, N2, Ar, CO2, pure water
Maximum Working Pressure (MPa)
1
Port Size
Rc3/8
Body Size
3/8
Weight (g)
730
Material
Contact fluid (metal) / SUS316 (body SUS316L), diaphragm / PTFE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SRH4010-03 27561405 437.98 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products

SMC

SMC