Buy more than* S$200* and get FREE SHIPPING

Part Number, SY Series SY3140-2-

Pilot Control
Internal pilot
Rated Voltage (V)
AC200(50/60Hz)
Switching Method
2 position single
...see all
Product Options
ADD TO CART
Manual Mode Ambient Temperature and Water Temperature (Degree c) Screw Type Port Size Lead Takeoff Method Fluid Flow Rate Characteristics C (dm3)/(s・bar)){4/2→5/3(A/B→EA/EB)} Inner Pilot Operating Pressure Range (MPa) Oiling Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manual Mode Ambient Temperature and Water Temperature (Degree c) Screw Type Port Size Lead Takeoff Method Fluid Flow Rate Characteristics C (dm3)/(s・bar)){4/2→5/3(A/B→EA/EB)} Inner Pilot Operating Pressure Range (MPa) Oiling Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate Grommet (600mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2H-01 28318123 86.20 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (no lead) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LNZ-01 28318281 86.20 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Without sub-plate L plug connector (no connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LOZE 28318351 73.02 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate L plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LZ 28318376 72.48 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate M-type plug connector (no connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MO 28318534 70.28 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate M-type plug connector (no connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MOZ 28318543 71.94 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate M plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MZ-01 28318586 86.76 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate DIN terminal (with connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2DZ 28317956 84.01 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Eighth sub-plate Grommet (300mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GD-01 28318026 83.46 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate L plug connector (no connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LO 28318297 70.28 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (no connector) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LO-01 28318306 84.56 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Eighth sub-plate M plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MD-01 28318473 85.12 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate M plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2ME-01 28318491 86.20 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Without sub-plate M-type plug connector (no connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MOZD 28318561 71.94 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate DIN terminal (with connector) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2DZE-01 28317983 99.38 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate L plug connector (no lead) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LNZ 28318272 71.94 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Without sub-plate M plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MD 28318464 70.83 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Without sub-plate M plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MZD 28318595 72.48 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Eighth sub-plate M plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MZD-01 28318604 86.76 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Without sub-plate L plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LD 28318211 70.83 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate L plug connector (no lead) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LN 28318254 70.28 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (no lead) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LN-01 28318263 84.56 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (no connector) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LOZE-01 28318367 87.31 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate M-type plug connector (no lead) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MNZ 28318516 71.94 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate M plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MZE-01 28318622 87.86 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate Grommet (300mm lead wire length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GZ 28318053 70.83 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate Grommet (300mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GZ-01 28318062 85.12 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LD-01 28318227 85.12 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate M plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2M 28318446 70.83 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate M plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2M-01 28318455 85.12 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate M-type plug connector (no connector) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MOZ-01 28318552 86.20 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Without sub-plate M plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MZE 28318613 73.58 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate DIN terminal (with connector) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2DE-01 28317947 90.59 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Without sub-plate DIN terminal (with connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2DZE 28317974 85.12 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Without sub-plate Grommet (300mm lead wire length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GZE 28318096 71.94 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate Grommet (300mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GZE-01 28318105 86.20 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate Grommet (600mm lead wire length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2H 28318114 71.94 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate Grommet (600mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2HZ-01 28318157 87.86 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Without sub-plate Grommet (600mm lead wire length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2HZE 28318175 74.68 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate Grommet (600mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2HZE-01 28318184 88.95 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate L plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2L 28318193 70.83 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Without sub-plate L plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LE 28318236 71.94 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LE-01 28318245 86.20 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate L plug connector (no connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LOZ 28318315 71.94 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Without sub-plate L plug connector (no connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LOZD 28318333 71.94 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LZ-01 28318385 86.76 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) G Eighth sub-plate L plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LZ-01F 28318394 86.76 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Without sub-plate L plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LZD 28318403 72.48 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate M-type plug connector (no lead) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MN 28318507 70.28 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate DIN terminal (with connector) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2D 28317922 75.22 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate DIN terminal (with connector) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2D-01 28317931 89.51 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Without sub-plate Grommet (300mm lead wire length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GE 28318035 70.28 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate Grommet (300mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GE-01 28318044 84.56 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Eighth sub-plate Grommet (300mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GZD-01 28318087 85.12 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate Grommet (600mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2HE-01 28318132 87.31 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate Grommet (600mm lead wire length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2HZ 28318141 73.58 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (no connector) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LOZD-01 28318342 86.20 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Without sub-plate M plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2ME 28318482 71.94 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Without sub-plate M plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MZ 28318577 72.48 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate DIN terminal (with connector) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2DZ-01 28317965 98.29 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate Grommet (300mm lead wire length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2G-01 28318001 83.46 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Without sub-plate Grommet (300mm lead wire length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GD 28318017 69.19 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Without sub-plate Grommet (300mm lead wire length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2GZD 28318071 70.83 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Without sub-plate Grommet (600mm lead wire length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2HZD 28318166 73.58 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2L-01 28318202 85.12 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (no connector) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LOZ-01 28318324 86.20 SGD
Shipped after 2017-02-03
Push-turn locking slotted type -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LZD-01 28318412 86.76 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Without sub-plate L plug connector (Leaded, 300mm length) - - 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LZE 28318421 73.58 SGD
Shipped after 2017-02-03
Push-turn locking lever type type Image -10 to 50(No freezing) Rc Eighth sub-plate L plug connector (Leaded, 300mm length) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2LZE-01 28318437 87.86 SGD
Shipped after 2017-02-03
Non-locking push type -10 to 50(No freezing) Rc Eighth sub-plate M-type plug connector (no lead) - 1.1 0.15 to 0.7 No need *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2MNZ-01 28318525 86.20 SGD
Shipped after 2017-02-03
Non-locking push type (No freezing) 50 -10 - Rc Without sub-plate Grommet (300mm Lead wire length) Air - 0.15 - 0.7 Unnecessary *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY3140-2G 28317992 69.19 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products

SMC

SMC