Buy more than* S$200* and get FREE SHIPPING

SY Series, SY5120-5MZ-

Inner Pilot Operating Pressure Range (MPa)
0.15 to 0.7
Oiling
No need
Rated Voltage (V)
DC24
...see all
Product Options
ADD TO CART
Manual Mode Ambient Temperature and Water Temperature (Degree c) Lamp Surge Protective Circuit Screw Type Port Size Switching Method Lead Takeoff Method Fluid Bracket Flow Rate Characteristics C (dm3)/(s・bar)){4/2→5/3(A/B→EA/EB)} Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manual Mode Ambient Temperature and Water Temperature (Degree c) Lamp Surge Protective Circuit Screw Type Port Size Switching Method Lead Takeoff Method Fluid Bracket Flow Rate Characteristics C (dm3)/(s・bar)){4/2→5/3(A/B→EA/EB)} Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - - 2.4   1PC 1 SY5120-5MZ-01 28648681 74.81 SGD
Shipped after 2017-05-31
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 0.85   1PC 1 SY5120-5MZ-C4 28648523 82.56 SGD
Shipped after 2017-06-01
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - - 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-01 28648837 74.81 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-01-F1 28648846 77.39 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 0.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C4-F2 28648742 85.14 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C6-F2 28648776 85.14 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C6-F2-Q 28648785 89.02 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - - 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-01-Q 28649031 77.39 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 0.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C4 28648882 83.85 SGD
Shipped after 2017-06-05
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor G 1/8 2 position single M plug connector (Leaded, 300mm length) - - 2.4   1PC 1 SY5120-5MZ-01F 28648715 74.81 SGD
Shipped after 2017-06-01
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor G phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 0.85   1PC 1 SY5120-5MZ-C4F 28648557 82.56 SGD
Shipped after 2017-06-01
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.0   1PC 1 SY5120-5MZ-C6-F1 28648575 86.43 SGD
Shipped after 2017-06-01
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-01-F2 28648855 77.39 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor NPT 1/8 2 position single M plug connector (Leaded, 300mm length) - - 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-01N 28648864 74.81 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C6-Q 28648794 85.14 SGD
Shipped after 2017-06-05
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.4   1PC 1 SY5120-5MZ-01-F1 28648697 77.39 SGD
Shipped after 2017-06-01
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.0   1PC 1 SY5120-5MZ-C6-F2 28648593 85.14 SGD
Shipped after 2017-06-01
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C6-F1 28648767 86.43 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C8 28648803 82.56 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C8-F2 28648821 85.14 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-01-F1 28649013 77.39 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 0.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C4-F1 28648891 87.73 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 0.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C4-F2 28648907 86.43 SGD
Shipped after 2017-06-05
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.0   1PC 1 SY5120-5MZ-C6-Q 28648611 85.14 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - - 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-01 28649004 76.10 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C6 28648925 83.85 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C6-F1 28648934 87.73 SGD
Shipped after 2017-06-05
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.0   1PC 1 SY5120-5MZ-C6-F1-Q 28648584 90.31 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 0.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C4 28648724 82.56 SGD
Shipped after 2017-06-05
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 0.85   1PC 1 SY5120-5MZ-C4-F1 28648532 86.43 SGD
Shipped after 2017-06-01
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.3   1PC 1 SY5120-5MZ-C8-F1 28648636 86.43 SGD
Shipped after 2017-06-01
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.3   1PC 1 SY5120-5MZ-C8-F2 28648645 85.14 SGD
Shipped after 2017-06-01
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.3   1PC 1 SY5120-5MZ-C8-Q 28648654 85.14 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C8-F1 28648812 86.43 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C6-F2 28648943 86.43 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C8-Q 28648995 86.43 SGD
Shipped after 2017-06-05
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi1 / 4 "one-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket -   1PC 1 SY5120-5MZ-N7-F1 28648672 86.43 SGD
Shipped after 2017-06-01
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.0   1PC 1 SY5120-5MZ-C6-F2-Q 28648602 89.02 SGD
Shipped after 2017-06-05
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.3   1PC 1 SY5120-5MZ-C8 28648627 82.56 SGD
Shipped after 2017-06-01
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor G phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.3   1PC 1 SY5120-5MZ-C8F 28648663 82.56 SGD
Shipped after 2017-06-01
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 0.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C4-F1 28648733 86.43 SGD
Shipped after 2017-06-05
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-C6 28648751 82.56 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-01-F2 28649022 77.39 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 0.85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C4-Q 28648916 86.43 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C8 28648961 83.85 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C8-F1 28648977 87.73 SGD
Shipped after 2017-06-05
Non-locking push type (Nofreezing)-10to50 Lamp surge voltage suppressor Rc phi6One-touchfitting 2positionsingle Mplugconnector(Leaded,300mmlength) Air - 2   1PC 1 SY5120-5MZ-C6 28648566 82.56 SGD
Shipped after 2017-05-26
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc 1/8 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.4   1PC 1 SY5120-5MZ-01-F2 28648706 77.39 SGD
Shipped after 2017-05-31
Non-locking push type -10 to 50(No freezing) Light and surge voltage suppressor Rc phi4 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 0.85   1PC 1 SY5120-5MZ-C4-F2 28648541 85.14 SGD
Shipped after 2017-06-01
Push-turn locking slotted type -10 to 50(No freezing) Light and surge voltage suppressor NPT 1/8 2 position single M plug connector (Leaded, 300mm length) - Foot bracket 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZD-01N-F1 28648873 77.39 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi6 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C6-Q 28648952 86.43 SGD
Shipped after 2017-06-05
Push-turn locking lever type type Image -10 to 50(No freezing) Light and surge voltage suppressor Rc phi8 One-touch fitting 2 position single M plug connector (Leaded, 300mm length) - Side bracket 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY5120-5MZE-C8-F2 28648986 86.43 SGD
Shipped after 2017-06-05
ADD TO CART

Related Products

SMC

SMC