Buy more than* S$200* and get FREE SHIPPING

5-Port Solenoid Valve

Flow Rate Characteristics C (dm3)/(s・bar)){4/2→5/3(A/B→EA/EB)}
2.8
Flow Rate Characteristic (P - A/B): Value of Cv
0.64
Inner Pilot Operating Pressure Range (MPa)
0.15-0.7
Lead Length (mm)
300
Oiling
Unnecessary
Manual Mode
Non-locking push type
Pilot Control
Internal pilot
Ambient Temperature and Water Temperature (Degree c)
Over 10 over 50 (No freezing)
Lamp Surge Protective Circuit
Nothing
Fluid
Air
Screw Type
Rc
Rated Voltage (V)
AC200(50/60Hz)
Port Size
1/4 With sub-plate
Switching Method
2 position single
Lead Takeoff Method
Grommet (Lead wire length 300mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SY5140-2G-02 28663311 90.05 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products

SMC

SMC